Shop All Compression and Die Springs
Raymond
ISO-D Series Die Spring, PK10
Mfr # 306210D
Zoro # G607867799
Sold in multiples of 5 for $104.45
$104.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extra Heavy Duty
- Material Chrome Alloy Steel
- Compressed Length 2.091 in
- Color Yellow
- End Type Squared and Ground
Product Information
- Brand Raymond
- MFR # 306210D
- Zoro # G607867799
- Country of Origin Japan
- Category Compression and Die Springs
Dimensions
Overall Length | 2 33/64 in |
Compressed Length | 2.091 in |
For Rod Size | 689/2500 in |
For Hole Size | 123/250 in |
Details
Type | Extra Heavy Duty |
Material | Chrome Alloy Steel |
Spring Rate | 113.63 lb/in |
Color | Yellow |
End Type | Squared and Ground |
Finish | Chromium |
Deflection @ Load | 0.63 in |
Meets/Exceeds | ISO10243, JIS B 5012, NAAMS |
Item | ISO-D Series Die Spring |
Description
ISO-D Series Die Spring,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK MAG 2"" COMBO 1-1/2"" SHKL (M175XDLFCCSEN)
- DELTANA Floor Door Bumper 2-7/8" Oil Rubbed Bronze (FDB278U10B)
- IVES 1-1/4" x 5-1/2" Plunger Door Holder, US28 (FS1153 US28)
- EKENA MILLWORK 2 3/4"W x 4"H x 1/2"P Fleur-de-lis Small Onlay (ONL04X03X01FL)
- RAYMOND ISO-D Series Die Spring, PK3 (306606D)
- RAYMOND ISO-D Series Die Spring, PK10 (306408D)
- RAYMOND ISO-D Series Die Spring, PK10 (306206D)
- RAYMOND Die Spring, Medium Heavy Duty, 5/8x12In (104348)
- RAYMOND Die Spring, Extra Heavy Duty, 1x6In (106524)
- RAYMOND Inch Series Die Spring, PK3 (106404)
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/4x0.600 (1NCZ8)
- Raymond Compression and Die Springs