Shop All Compression and Die Springs
Raymond
ISO D Die Spring, XHD, 63mmx152mm
Mfr # 306924D
Zoro # G5221614
product price: $38.15
/ea
Sold in multiples of 3 for $114.45
$114.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extra Heavy Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 2.5 in
- Spring Rate 2,615.2 lb/in
- Color Yellow
Product Information
- Brand Raymond
- MFR # 306924D
- Zoro # G5221614
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 6 in |
Outside Dia. | 2.5 in |
For Hole Size | 2 1/2 in |
For Rod Size | 1 1/2 in |
Details
Type | Extra Heavy Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 2,615.2 lb/in |
Color | Yellow |
Item | Die Spring |
End Type | Closed and Ground |
Meets/Exceeds | ISO10243 |
Finish | Powder Coated |
Description
ISO D Die Spring, Extra Heavy Duty, Color Yellow, Chrome Silicone Alloy Steel, Finish Powder Coat, Overall Length 6 In., Outside Dia. 2-1/2 In., End Type Closed & Ground, For Hole Size 2-1/2 In., For Rod Size 1-1/2 In., Spring Rate 2615.2 lb./in., Meets/Exceeds ISO10243
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEX Push Button Lock, Entry, Key Override (LR1021S-26D-41)
- MASTER LOCK Padlocks, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 15/16 in W, 2 PK (5TCOM)
- MIDWEST FASTENER 1-1/8" x .126" x 9" Steel Trampoline Springs (18628)
- BLUM 4mm +5 Degrees Wedge Spacer (171A5010)
- RAYMOND ISO D Die Spring, XHD, 63mmx305mm (306948D)
- RAYMOND ISO D Die Spring, XHD, 63mmx127mm (306920D)
- RAYMOND ISO D Die Spring, XHD, 63mmx76mm (306912D)
- RAYMOND ISO-D Series Die Spring, PK10 (303512D)
- RAYMOND Compression Spring, Overall 1-1/4" L, PK10 (C01800291250M)
- RAYMOND Compression Spring, Overall 1-1/4" L, PK10 (C02400261250S)
- CENTURY SPRING 1.5 in. Compression Springs, 2PK (C-664)
- Raymond Compression and Die Springs