Shop All Compression and Die Springs
Raymond
ISO D Die Spring, XHD, 50mmx127mm
Mfr # 306820D
Zoro # G5117357
product price: $20.69
/ea
Sold in multiples of 4 for $82.76
$82.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extra Heavy Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 2 in
- Color Yellow
- Meets/Exceeds ISO10243
Product Information
- Brand Raymond
- MFR # 306820D
- Zoro # G5117357
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 5 in |
Outside Dia. | 2 in |
For Rod Size | 1 in |
For Hole Size | 2 in |
Details
Type | Extra Heavy Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 1,741 lb/in |
Color | Yellow |
Meets/Exceeds | ISO10243 |
End Type | Closed and Ground |
Finish | Powder Coated |
Item | Die Spring |
Description
ISO D Die Spring, Extra Heavy Duty, Color Yellow, Chrome Silicone Alloy Steel, Finish Powder Coat, Overall Length 5 In., Outside Dia. 2 In., End Type Closed & Ground, For Hole Size 2 In., For Rod Size 1 In., Spring Rate 1741 lb./in., Meets/Exceeds ISO10243
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Keyswitch, Surface Mount, NEMA Rating (1KX)
- HARDWARE RESOURCES Grey 50 Quart Plastic Waste Container (CAN-50GRY)
- COMPONENT HARDWARE Polished CP Adj Strike For W19 Series Wa (W19-Y002)
- ONWARD Adjustable DriveIn Ball Catch, Black (5037FBV)
- RAYMOND Die Spring, XHD, 2x3-1/2 In (106814)
- RAYMOND Die Spring, XHD, 2x4 In (106816)
- RAYMOND Die Spring, XHD, 2x2-1/2 In (106810)
- RAYMOND Die Spring, Medium Duty, 0.5x1-1/2 In, PK10 (103206)
- RAYMOND ISO D Die Spring, Hvy Duty, 50mmx76mm (305812D)
- RAYMOND ISO D Die Spring, Hvy Duty, 50mmx102mm (305816D)
- SPEC Compression Spring, Music Wire, PK10, C12252073500M (C12252073500M)
- Raymond Compression and Die Springs