Shop All Compression and Die Springs
Raymond
ISO D Die Spring, XHD, 38.1mmx152mm
Mfr # 306724D
Zoro # G5222707
original price:
$18.00
6% off
new price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extra Heavy Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 1.5 in
- Color Yellow
- For Hole Size 1 1/2 in
Product Information
- Brand Raymond
- MFR # 306724D
- Zoro # G5222707
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 6 in |
Outside Dia. | 1.5 in |
For Hole Size | 1 1/2 in |
For Rod Size | 3/4 in |
Details
Type | Extra Heavy Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 1,026.1 lb/in |
Color | Yellow |
Meets/Exceeds | ISO10243 |
Item | Die Spring |
Finish | Powder Coated |
End Type | Closed and Ground |
Description
ISO D Die Spring, Extra Heavy Duty, Color Yellow, Chrome Silicone Alloy Steel, Finish Powder Coat, Overall Length 6 In., Outside Dia. 1-1/2 In., End Type Closed & Ground, For Hole Size 1-1/2 In., For Rod Size 3/4 In., Spring Rate 1026.1 lb./in., Meets/Exceeds ISO10243
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 1-1/2 ZINC PLATED S-HOOK (851873)
- NATIONAL HARDWARE SCREW EYE #208 1-3/8"" (N118-257)
- EKENA MILLWORK 1 1/2"H x 3/4"P x 94 1/2"L Seville Panel Moulding (PML01X00SE)
- ELEMENTS BY HARDWARE RESOURCES 1-3/16" Diameter Brushed Pewter Kenner Cabinet Mushroom Knob (3970-BNBDL)
- RAYMOND Die Spring, XHD, 1.5x2-1/2 In (106710)
- RAYMOND Die Spring, Extra Heavy Duty, 1-1/2x2In (106708)
- RAYMOND Die Spring, XHD, 1.5x3-1/2 In (106714)
- RAYMOND ISO D Die Spring, Med Duty, 63mmx89mm (304914D)
- RAYMOND ISO D Die Spring, USD, 50mmx89mm (307814D)
- RAYMOND ISO D Die Spring, Med Duty, 50mmx89mm (304814D)
- ZORO APPROVED SUPPLIER Compression Spring, O= .850, L= 1.25, W= .050 (G009969459)
- Raymond Compression and Die Springs