Shop All Compression and Die Springs
Raymond
ISO D Die Spring, XHD, 38.1mmx127mm
Mfr # 306720D
Zoro # G5117375
product price: $13.99
/ea
Sold in multiples of 12 for $167.88
$167.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extra Heavy Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 1.5 in
- Color Yellow
- Meets/Exceeds ISO10243
Product Information
- Brand Raymond
- MFR # 306720D
- Zoro # G5117375
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 5 in |
Outside Dia. | 1.5 in |
For Rod Size | 3/4 in |
For Hole Size | 1 1/2 in |
Details
Type | Extra Heavy Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 1,244.8 lb/in |
Color | Yellow |
Meets/Exceeds | ISO10243 |
End Type | Closed and Ground |
Finish | Powder Coated |
Item | Die Spring |
Description
ISO D Die Spring, Extra Heavy Duty, Color Yellow, Chrome Silicone Alloy Steel, Finish Powder Coat, Overall Length 5 In., Outside Dia. 1-1/2 In., End Type Closed & Ground, For Hole Size 1-1/2 In., For Rod Size 3/4 In., Spring Rate 1244.8 lb./in., Meets/Exceeds ISO10243
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Patio Screen Door Roller Assy. (10-356)
- USA INDUSTRIALS Silicone O-Ring, Dash 011, PK25 (ZUSAS70FDA011)
- SIMPLEX Outside Driver Assembly, Simplex (7495400001)
- STOCKCAP EZ Tabs-0.365-0.750-0.055-701-89-BLACK, 100PK (415966)
- RAYMOND Die Spring, Extra Heavy Duty, 1-1/2x3In (106712)
- RAYMOND Die Spring, Extra Heavy Duty, 1-1/2x4In (106716)
- RAYMOND Die Spring, XHD, 1.5x2-1/2 In (106710)
- RAYMOND Compression Spring, Overall 57/64" L, PK10 (C01480230880M)
- RAYMOND ISO-D Series Die Spring, PK3 (306608D)
- RAYMOND Die Spring, Brown, Overall 2-3/8" L, PK5 (ASB035060)
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/4x0.600 (1NDA9)
- Raymond Compression and Die Springs