Shop All Compression and Die Springs
Raymond
ISO D Die Spring, USD, 50mmx89mm
Mfr # 307814D
Zoro # G5117551
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultra Strong Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 2 in
- Spring Rate 8,051.1 lb/in
- Color Gray
Product Information
- Brand Raymond
- MFR # 307814D
- Zoro # G5117551
- UPC # 634746217714
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 3 1/2 in |
Outside Dia. | 2 in |
For Rod Size | 1 in |
For Hole Size | 2 in |
Details
Type | Ultra Strong Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 8,051.1 lb/in |
Color | Gray |
Finish | Powder Coated |
Item | Die Spring |
Meets/Exceeds | ISO10243 |
End Type | Closed and Ground |
Description
ISO D Die Spring, Ultra Strong Duty, Color Gray, Chrome Silicone Alloy Steel, Finish Powder Coated, Overall Length 3-1/2 In., Outside Dia. 2 In., End Type Closed & Ground, For Hole Size 2 In., For Rod Size 1 In., Spring Rate 8051.1 lb./in., Meets/Exceeds ISO10243
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINHDOR INTERIOR METAL ACCESS PANEL FOR WALLS AND CEILINGS (E10001212)
- PALISADE Vinyl L-Trim 94"L in Wintry Mix, PK5 (19108PK)
- SCHLAGE COMMERCIAL Matte Black Armor Front 09663622 (09663622)
- KABA ILCO Key Blank, Brass, Type M10, 4 Pin, PK10 (1092N-M10)
- RAYMOND ISO D Die Spring, USD, 50mmx254mm (307840D)
- RAYMOND Die Spring, Heavy Duty, 1-1/4x5In (105620)
- RAYMOND Inch Series Die Spring, PK2 (103520)
- RAYMOND Die Spring, Brown, Overall 2-3/8" L, PK5 (ASB035060)
- RAYMOND Compression Spring, Medium Duty, PK12 (020080000)
- RAYMOND Inch Series Die Spring, PK10 (104107)
- SPEC Compression Spring Music Wire, PK5, C09380803000S (C09380803000S)
- Raymond Compression and Die Springs