Shop All Compression and Die Springs
Raymond
ISO D Die Spring, USD, 31.75mmx203mm
Mfr # 307632D
Zoro # G5222874
product price: $18.25
/ea
Sold in multiples of 5 for $91.25
$91.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultra Strong Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 1.25 in
- Spring Rate 1,735.8 lb/in
- Color Gray
Product Information
- Brand Raymond
- MFR # 307632D
- Zoro # G5222874
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 8 in |
Outside Dia. | 1.25 in |
For Rod Size | 5/8 in |
For Hole Size | 1 1/4 in |
Details
Type | Ultra Strong Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 1,735.8 lb/in |
Color | Gray |
Item | Die Spring |
Meets/Exceeds | ISO10243 |
Finish | Powder Coated |
End Type | Closed and Ground |
Description
ISO D Die Spring, Ultra Strong Duty, Color Gray, Chrome Silicone Alloy Steel, Finish Powder Coated, Overall Length 8 In., Outside Dia. 1-1/4 In., End Type Closed & Ground, For Hole Size 1-1/4 In., For Rod Size 5/8 In., Spring Rate 1735.8 lb./in., Meets/Exceeds ISO10243
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Vinylcoated Polyester Petresistant Insect Screening, 48 x 100', Black, 17x8 Mesh, One Roll (3004128)
- STRYBUC 6ft Flex Clerestory Pole (39-104-6)
- STRYBUC Patio Door Handle (900-17543W)
- CODEL DOORS 32" x 96" Primed 1-Lite Interior French Slab Door with Clear Tempered Glass (2880pri1501NPCLET)
- RAYMOND ISO D Die Spring, Lt Duty, 63mmx76mm (303912D)
- RAYMOND Die Spring, Blue, Overall 6-7/8" L (ASL050175)
- RAYMOND ISO D Die Spring, Hvy Duty, 50mmx102mm (305816D)
- RAYMOND Die Spring, Medium Duty, 1/2x12In (103248)
- RAYMOND Die Spring, Extra Heavy Duty, 1-1/2x2In (106708)
- RAYMOND Die Spring, Yellow, Overall 2-3/8" L, PK10 (ASF012060)
- SPEC Compression Spring, Stainless Steel, PK10, C09750744000S (C09750744000S)
- Raymond Compression and Die Springs