Shop All Compression and Die Springs
Raymond
ISO D Die Spring, USD, 25mmx114mm
Mfr # 307518D
Zoro # G5152795
product price: $19.15
/pk 3, $6.38/ea
Sold in multiples of 4 for $76.60
$76.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultra Strong Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 1 in
- Spring Rate 2,055.6 lb/in
- Color Gray
Product Information
- Brand Raymond
- MFR # 307518D
- Zoro # G5152795
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 4 1/2 in |
Outside Dia. | 1 in |
For Rod Size | 1/2 in |
For Hole Size | 1 in |
Details
Type | Ultra Strong Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 2,055.6 lb/in |
Color | Gray |
Item | Die Spring |
Finish | Powder Coated |
Meets/Exceeds | ISO10243 |
End Type | Closed and Ground |
Description
ISO D Die Spring, Ultra Strong Duty, Color Gray, Chrome Silicone Alloy Steel, Finish Powder Coated, Overall Length 4-1/2 In., Outside Dia. 1 In., End Type Closed & Ground, For Hole Size 1 In., For Rod Size 1/2 In., Spring Rate 2055.6 lb./in., Meets/Exceeds ISO10243
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENAURD Kenaurd:Mortise Lockset (2-3/4) Silver (Knob) - SC1 - LARGER-RH (KML234-SS-SC1-RH)
- BALDWIN Estate Oil Rubbed Bronze Pulls (2617.102)
- LAB Metal Kit for Original ICore A2 Cylinders (LAB-NSK108)
- MONROE PMP 2" W x 72" H Mill Continuous Hinge (CA26020072GA)
- RAYMOND ISO D Die Spring, Heavy Duty, 5/8x3In (305312D)
- RAYMOND Spring, Yellow, Overall 2-15/16" L, PK10 (ASF012075)
- RAYMOND Die Spring, Blue, Overall 3-15/16" L (ASL060100)
- RAYMOND Die Spring, Medium Heavy Duty, 1x8In (104532)
- RAYMOND Die Spring, Medium Duty, 2x8 In (104832)
- RAYMOND Die Spring, Yellow, Overall 2-9/16" L, PK5 (ASF025065)
- SPEC Compression Spring, Music Wire, PK10, C12251775000M (C12251775000M)
- Raymond Compression and Die Springs