Shop All Compression and Die Springs
Raymond
ISO D Die Spring, ULD, 50mmx76mm
Mfr # 302812D
Zoro # G5221937
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultra Light Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 2 in
- Spring Rate 403.1 lb-in
- Color Light Green
Product Information
- Brand Raymond
- MFR # 302812D
- Zoro # G5221937
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 3 in |
Outside Dia. | 2 in |
For Hole Size | 2 in |
For Rod Size | 1 in |
Details
Type | Ultra Light Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 403.1 lb-in |
Color | Light Green |
End Type | Closed and Ground |
Meets/Exceeds | ISO10243 |
Item | Die Spring |
Finish | Powder Coated |
Description
ISO D Die Spring, Ultra Light Duty, Color Light Green, Chrome Silicone Alloy Steel, Finish Powder Coated, Overall Length 3 In., Outside Dia. 2 In., End Type Closed & Ground, For Hole Size 2 In., For Rod Size 1 In., Spring Rate 403.1 lb./in., Meets/Exceeds ISO10243
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELECT HINGES Grade 1 Geared Continuous Hinge, Half Surface, 83-in, Heavy Duty, Clear Anodized Aluminum Finish (SL53 CL HD 83)
- TRUE HARDWARE 5-1/2 in. Bronze Plastic Cover with Diecast Cover and Nesting Folding Handle (Single Pack) (TH 24087)
- ZORO SELECT Magnetic Door Holder, Brass, Brass, Wall (1XNP8)
- RAYMOND ISO D Die Spring, Heavy Duty, 1-1/4x12In (305648D)
- RAYMOND Die Spring, Medium Duty, 1/2x12In (103248)
- RAYMOND Compression Spring, Medium Duty, PK3 (020067000)
- RAYMOND ISO-D Series Die Spring, PK10 (304407D)
- RAYMOND Die Spring, Extra Heavy Duty, 1-1/4x3In (106612)
- RAYMOND ISO D Die Spring, Heavy Duty, 1/2x1In, PK10 (305204D)
- RAYMOND ISO D Die Spring, Heavy Duty, 5/8x3In (305312D)
- Raymond Compression and Die Springs