Shop All Compression and Die Springs
Raymond
ISO D Die Spring, ULD, 50mmx305mm
Mfr # 302848D
Zoro # G9072594
product price: $23.99
/ea
Sold in multiples of 4 for $95.96
$95.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultra Light Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 2 in
- Spring Rate 98.2 lb/in
- Color Light Green
Product Information
- Brand Raymond
- MFR # 302848D
- Zoro # G9072594
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 12 in |
Outside Dia. | 2 in |
For Rod Size | 1 in |
For Hole Size | 2 in |
Details
Type | Ultra Light Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 98.2 lb/in |
Color | Light Green |
Meets/Exceeds | ISO10243 |
Finish | Powder Coated |
End Type | Closed and Ground |
Item | Die Spring |
Description
ISO D Die Spring, Ultra Light Duty, Color Light Green, Chrome Silicone Alloy Steel, Finish Powder Coated, Overall Length 12 In., Outside Dia. 2 In., End Type Closed & Ground, For Hole Size 2 In., For Rod Size 1 In., Spring Rate 98.2 lb./in., Meets/Exceeds ISO10243
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTE-N-STORE Tote-N-Store 20570 O-Ring V4 Adapter (TNS-20570)
- ZORO SELECT O-Ring, Dash 213, Silicone, 0.13 In., PK25 (U38883.012.0093)
- WESLOCK Extra Thick Door Kit Oil Rubbed Bronze 2.25" (00910X1)
- TRIMLITE 36" x 84" Primed 1-Lite Interior French Slab Door with Clear Tempered Glass (3070pri1501CLET)
- RAYMOND ISO D Die Spring, ULD, 50mmx203mm (302832D)
- RAYMOND Die Spring, Blue, Overall 6-7/8" L (ASL050175)
- RAYMOND Die Spring, Hvy Duty, 2x3 In (105812)
- RAYMOND Die Spring, Medium Duty, 1-1/2x6In (103724)
- RAYMOND Compression Spring, Overall 3/4" L, PK10 (C03000320750M)
- RAYMOND Die Spring, Extra Heavy Duty, 1-1/4x5In (106620)
- RAYMOND Inch Series Die Spring, PK2 (105708)
- Raymond Compression and Die Springs