Shop All Compression and Die Springs
Raymond
ISO D Die Spring, ULD, 50mmx203mm
Mfr # 302832D
Zoro # G9072576
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultra Light Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 2 in
- Spring Rate 145.6 lb-in
- Color Light Green
Product Information
- Brand Raymond
- MFR # 302832D
- Zoro # G9072576
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 8 in |
Outside Dia. | 2 in |
For Rod Size | 1 in |
For Hole Size | 2 in |
Details
Type | Ultra Light Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 145.6 lb-in |
Color | Light Green |
Item | Die Spring |
Meets/Exceeds | ISO10243 |
Finish | Powder Coated |
End Type | Closed and Ground |
Description
ISO D Die Spring, Ultra Light Duty, Color Light Green, Chrome Silicone Alloy Steel, Finish Powder Coated, Overall Length 8 In., Outside Dia. 2 In., End Type Closed & Ground, For Hole Size 2 In., For Rod Size 1 In., Spring Rate 145.6 lb./in., Meets/Exceeds ISO10243
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 26" x 80" Fir 1-Panel Interior Shaker Slab Door (2268fir8401)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C346A Key, For Material Thickness 1 7/16 in (C8060-C346A-14A)
- COMMAND Assorted Refill Strips, Clear, PK16 (17200CLR-ES)
- EMTEK Flat Black Knob 86450US19 (86450US19)
- RAYMOND ISO D Die Spring, ULD, 50mmx305mm (302848D)
- RAYMOND Compression Spring, Overall 1/2" L, PK10 (C02400350500S)
- RAYMOND Spring, Overall 1-25/64" L, PK10 (C03000381380S)
- RAYMOND ISO D Die Spring, Med Duty, 38.1mmx140mm (304722D)
- RAYMOND ISO D Die Spring, USD, 31.75mmx203mm (307632D)
- RAYMOND Die Spring, Medium Duty, 5/8x12In (103348)
- RAYMOND Inch Series Die Spring, PK3 (105606)
- Raymond Compression and Die Springs