Shop All Compression and Die Springs
Raymond
ISO D Die Spring, Medium Duty, 1-1/4x2In
Mfr # 304608D
Zoro # G5113805
product price: $4.15
/ea
Sold in multiples of 5 for $20.75
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 1.25 in
- Color Blue
- End Type Closed and Ground
Product Information
- Brand Raymond
- MFR # 304608D
- Zoro # G5113805
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 2 in |
Outside Dia. | 1.25 in |
For Hole Size | 1 1/4 in |
For Rod Size | 5/8 in |
Details
Type | Medium Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 663.5 lb/in |
Color | Blue |
End Type | Closed and Ground |
Finish | Powder Coated |
Item | Die Spring |
Meets/Exceeds | ISO10243 |
Description
ISO D Die Spring, Medium Duty, Color Blue, Chrome Silicone Alloy Steel, Finish Powder Coat, Overall Length 2 In., Outside Dia. 1-1/4 In., End Type Closed & Ground, For Hole Size 1-1/4 In., For Rod Size 5/8 In., Spring Rate 663.5 lb./in., Meets/Exceeds ISO10243
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELL Closer Gr3 Sz2 Duro (DC100320)
- QUARRIX Ridge Vent 9Inx20Ft Black (58785)
- KASON Spring Action Door Closer, 1095 Series (11095000013)
- EKENA MILLWORK 5"W x 7"D x 14"H Diane Bracket (BKT05X07X14DI)
- RAYMOND Die Spring, Medium Duty, 5/8x12In (103348)
- RAYMOND ISO D Die Spring, Lt Duty, 15.87mmx44mm (303307D)
- RAYMOND Die Spring, Heavy Duty, 1-1/2x6In (105724)
- RAYMOND ISO D Die Spring, Hvy Duty, 63mmx203mm (305932D)
- RAYMOND Compression Spring, Medium Duty, PK6 (020062000)
- RAYMOND ISO-D Series Die Spring, PK10 (303216D)
- ZORO SELECT Compress Spring, 1/2x0.032 In, PK5 (1NCG9)
- Raymond Compression and Die Springs