Shop All Compression and Die Springs
Raymond
ISO D Die Spring, Med Duty, 63mmx305mm
Mfr # 304948D
Zoro # G5151797
original price:
$59.86
14% off
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 2.5 in
- Spring Rate 366 lb/in
- Color Blue
Product Information
- Brand Raymond
- MFR # 304948D
- Zoro # G5151797
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 12 in |
Outside Dia. | 2.5 in |
For Rod Size | 1 1/2 in |
For Hole Size | 2 1/2 in |
Details
Type | Medium Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 366 lb/in |
Color | Blue |
Meets/Exceeds | ISO10243 |
End Type | Closed and Ground |
Item | Die Spring |
Finish | Powder Coated |
Description
ISO D Die Spring, Medium Duty, Color Blue, Chrome Silicone Alloy Steel, Finish Powder Coat, Overall Length 12 In., Outside Dia. 2-1/2 In., End Type Closed & Ground, For Hole Size 2-1/2 In., For Rod Size 1-1/2 In., Spring Rate 366 lb./in., Meets/Exceeds ISO10243
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 ACC 609 BRK)
- TOUGH GUY Access Door, Drywall, 8x8In (2VE75)
- ZORO SELECT 1 1/2 in W x 72 in H Stainless steel Continuous Hinge (1JEN2)
- WRIGHT PRODUCTS Patio Door Handle, 7/8 in., Black (V1201BL)
- RAYMOND ISO D Die Spring, Med Duty, 63mmx203mm (304932D)
- RAYMOND ISO D Die Spring, Med Duty, 63mmx114mm (304918D)
- RAYMOND ISO D Die Spring, Med Duty, 63mmx152mm (304924D)
- RAYMOND Compression Spring, Overall 1" L, PK10 (C03000381000S)
- RAYMOND Die Spring, Medium Duty, 1-1/4x6In (103624)
- RAYMOND Inch Series Die Spring, PK10 (103210)
- SPEC Compression Spring, Stainless Steel, PK10, C06000453000S (C06000453000S)
- Raymond Compression and Die Springs