Shop All Compression and Die Springs
Raymond
ISO D Die Spring, Med Duty, 63mmx254mm
Mfr # 304940D
Zoro # G5114417
product price: $58.59
/ea
Sold in multiples of 2 for $117.18
$117.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Medium Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 2.5 in
- Spring Rate 442 lb/in
- Color Blue
Product Information
- Brand Raymond
- MFR # 304940D
- Zoro # G5114417
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 10 in |
Outside Dia. | 2.5 in |
For Hole Size | 2 1/2 in |
For Rod Size | 1 1/2 in |
Details
Type | Medium Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 442 lb/in |
Color | Blue |
Finish | Powder Coated |
Item | Die Spring |
End Type | Closed and Ground |
Meets/Exceeds | ISO10243 |
Description
ISO D Die Spring, Medium Duty, Color Blue, Chrome Silicone Alloy Steel, Finish Powder Coat, Overall Length 10 In., Outside Dia. 2-1/2 In., End Type Closed & Ground, For Hole Size 2-1/2 In., For Rod Size 1-1/2 In., Spring Rate 442 lb./in., Meets/Exceeds ISO10243
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABLESAFE S-Hook, Yellow, 9" (INT CS09)
- DON-JO 1" Door Bar Guard Wall Protector (WP34CLEAR)
- KEYDIY KEYDIY Key Blade”FIAT SIP22 (KD-FIA-55) (KD-FIA-55)
- GOODMAN B4059000S 80% Blwr W/ Gasket (B4059000S)
- RAYMOND ISO D Die Spring, Med Duty, 63mmx114mm (304918D)
- RAYMOND ISO D Die Spring, Med Duty, 63mmx102mm (304916D)
- RAYMOND ISO D Die Spring, Med Duty, 63mmx203mm (304932D)
- RAYMOND Compression Spring, Overall 1" L, PK10 (C02100261000S)
- RAYMOND Die Spring, Yellow, Overall 3-1/8" L (ASF060080)
- RAYMOND ISO D Die Spring, Medium Duty, 1-1/2x8In (304732D)
- RAYMOND Inch Series Die Spring, PK3 (105606)
- Raymond Compression and Die Springs