Shop All Compression and Die Springs
Raymond
ISO D Die Spring, Med Duty, 50mmx89mm
Mfr # 304814D
Zoro # G5152427
product price: $13.89
/ea
Sold in multiples of 7 for $97.23
$97.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 2 in
- Color Blue
- Finish Powder Coated
Product Information
- Brand Raymond
- MFR # 304814D
- Zoro # G5152427
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 3 1/2 in |
Outside Dia. | 2 in |
For Rod Size | 1 in |
For Hole Size | 2 in |
Details
Type | Medium Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 796 lb/in |
Color | Blue |
Item | Die Spring |
Finish | Powder Coated |
End Type | Closed and Ground |
Meets/Exceeds | ISO10243 |
Description
ISO D Die Spring, Medium Duty, Color Blue, Chrome Silicone Alloy Steel, Finish Powder Coat, Overall Length 3-1/2 In., Outside Dia. 2 In., End Type Closed & Ground, For Hole Size 2 In., For Rod Size 1 In., Spring Rate 796 lb./in., Meets/Exceeds ISO10243
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Rim cylinder , 5 Pin, Schlage C Long standard Cam, Bright Brass, Keyed different (ILCO-7075SC10-03-KD)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet TwoTier Replacement Drawer System wSoft Close (4WTCD-419HFLSC-1)
- ZORO SELECT O-Ring, Buna N, Dash 206, 1/2, 0.762, PK25 (U38801.012.0050)
- EKENA MILLWORK 3/4"H x 3/8"P x 96"L Shoe Moulding, PVC (MLD01X00X96SHSWPV)
- RAYMOND Die Spring, Medium Duty, 2x4-1/2 In (103818)
- RAYMOND ISO D Die Spring, Med Duty, 50mmx114mm (304818D)
- RAYMOND Die Spring, Medium Duty, 2x12 In (103848)
- RAYMOND Compression Spring, Overall 1/4" L, PK10 (C01200100250M)
- RAYMOND Inch Series Die Spring, PK3 (103504)
- RAYMOND Compression Spring, Overall 25/64" L, PK10 (C01200120380S)
- RAYMOND Inch Series Die Spring, PK2 (106514)
- Raymond Compression and Die Springs