Shop All Compression and Die Springs
Raymond
ISO D Die Spring, Med Duty, 50mmx254mm
Mfr # 304840D
Zoro # G5222515
product price: $34.89
/ea
Sold in multiples of 3 for $104.67
$104.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 2 in
- Color Blue
- For Rod Size 1 in
Product Information
- Brand Raymond
- MFR # 304840D
- Zoro # G5222515
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 10 in |
Outside Dia. | 2 in |
For Rod Size | 1 in |
For Hole Size | 2 in |
Details
Type | Medium Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 262.7 lb/in |
Color | Blue |
End Type | Closed and Ground |
Finish | Powder Coated |
Meets/Exceeds | ISO10243 |
Item | Die Spring |
Description
ISO D Die Spring, Medium Duty, Color Blue, Chrome Silicone Alloy Steel, Finish Powder Coat, Overall Length 10 In., Outside Dia. 2 In., End Type Closed & Ground, For Hole Size 2 In., For Rod Size 1 In., Spring Rate 262.7 lb./in., Meets/Exceeds ISO10243
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Unlacquered Brass Strikes Unlacquered Brass (5300.031.EFLS)
- EKENA MILLWORK Hurley Architectural Grade PVC Bracket, 5/8"W X 16"D X 16"H (BKTP01X16X16HU)
- RAYMOND Disc Spring, 1.201" Min. Inside Dia., PK25 (W1543017)
- ZORO SELECT Grommet, SBR, 1, 5/32 ID, 1/2Dia, Pk100 (3MPP1)
- RAYMOND Die Spring, Medium Duty, 2x10 In (103840)
- RAYMOND ISO D Die Spring, Med Duty, 50mmx89mm (304814D)
- RAYMOND Die Spring, Medium Duty, 2x4 In (103816)
- RAYMOND ISO-D Series Die Spring, PK10 (306210D)
- RAYMOND Inch Series Die Spring, PK10 (103308)
- RAYMOND ISO-D Series Die Spring, PK3 (306616D)
- SPEC Compression Spring Music Wire, PK5, C03750300630S (C03750300630S)
- Raymond Compression and Die Springs