Shop All Compression and Die Springs
Raymond
ISO D Die Spring, Med Duty, 38.1mmx89mm
Mfr # 304714D
Zoro # G5114164
product price: $17.59
/pk 2, $8.80/ea
Sold in multiples of 5 for $87.95
$87.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 1.5 in
- Color Blue
- Meets/Exceeds ISO10243
Product Information
- Brand Raymond
- MFR # 304714D
- Zoro # G5114164
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 3 1/2 in |
Outside Dia. | 1.5 in |
For Rod Size | 3/4 in |
For Hole Size | 1 1/2 in |
Details
Type | Medium Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 508.8 lb/in |
Color | Blue |
Meets/Exceeds | ISO10243 |
Item | Die Spring |
End Type | Closed and Ground |
Finish | Powder Coated |
Description
ISO D Die Spring, Medium Duty, Color Blue, Chrome Silicone Alloy Steel, Finish Powder Coat, Overall Length 3-1/2 In., Outside Dia. 1-1/2 In., End Type Closed & Ground, For Hole Size 1-1/2 In., For Rod Size 3/4 In., Spring Rate 508.8 lb./in., Meets/Exceeds ISO10243
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disc Magnet, Samarium Cobalt, 0.3 lb. Pull (6YA21)
- TRIMLITE 26" x 84" Primed 1-Panel Interior Shaker Slab Door (2270pri8401)
- ZORO SELECT O-Ring, Dash 330, PTFE, 0.21 In., PK2 (1RGN9)
- EKENA MILLWORK 4"W x 3"D x 7 7/8"H Universal Electrical Cover for StoneWall Faux Stone Siding Panels, Sedona (PNUEC04X08SE)
- RAYMOND Die Spring, Medium Duty, 1-1/2x4In (103716)
- RAYMOND ISO D Die Spring, Medium Duty, 1-1/2x6In (304724D)
- RAYMOND Die Spring, Medium Duty, 1-1/2x12In (103748)
- RAYMOND Die Spring, Med Duty, 0.375x1-1/4 In, PK10 (103105)
- RAYMOND Die Spring, XHD, 2x6 In (106824)
- RAYMOND ISO D Die Spring, USD, 31.75mmx203mm (307632D)
- RAYMOND ISO D Die Spring, Hvy Duty, 63mmx127mm (305920D)
- Raymond Compression and Die Springs