Shop All Compression and Die Springs
Raymond
ISO D Die Spring, Med Duty, 15.87mmx32mm
Mfr # 304305D
Zoro # G5113674
product price: $15.65
/pk 10, $1.57/ea
Sold in multiples of 6 for $93.90
$93.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 0.625 in
- Color Blue
- Finish Powder Coated
Product Information
- Brand Raymond
- MFR # 304305D
- Zoro # G5113674
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 1 1/4 in |
Outside Dia. | 0.625 in |
For Hole Size | 5/8 in |
For Rod Size | 11/32 in |
Details
Type | Medium Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 228.4 lb/in |
Color | Blue |
Finish | Powder Coated |
End Type | Closed and Ground |
Meets/Exceeds | ISO10243 |
Item | Die Spring |
Description
ISO D Die Spring, Medium Duty, Color Blue, Chrome Silicone Alloy Steel, Finish Powder Coat, Overall Length 1-1/4 In., Outside Dia. 5/8 In., End Type Closed & Ground, For Hole Size 5/8 In., For Rod Size 11/32 In., Spring Rate 228.4 lb./in., Meets/Exceeds ISO10243
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Keypad 71765150S (887838331052)
- RUBBER-CAL "Block-Grip" Vinyl Flooring Rolls - 2 mm x 4 ft x 8 ft Roll - Brown (03-211)
- SESAMEE Combination Padlock, 4 Numbers (0437)
- DELTANA Shutter Door Holder, 2-3/4" Satin Nickel (SDH193U15)
- RAYMOND Die Spring, Med Duty, 5/8x1In, PK10 (103304)
- RAYMOND Die Spring, Medium Duty, 5/8x12In (103348)
- RAYMOND Inch Series Die Spring, PK3 (105510)
- RAYMOND Compression Spring, Overall 1/2" L, PK10 (C02400350500S)
- RAYMOND ISO D Die Spring, Med Duty, 63mmx305mm (304948D)
- RAYMOND Compression Spring, Overall 9/16" L, PK10 (C02400220560M)
- SPEC Compression Spring, Stainless Steel, PK10, C06000722500S (C06000722500S)
- Raymond Compression and Die Springs