Shop All Compression and Die Springs
Raymond
ISO D Die Spring, Lt Duty, 50mmx114mm
Mfr # 303818D
Zoro # G5113263
product price: $14.39
/ea
Sold in multiples of 6 for $86.34
$86.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Light Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 2 in
- Spring Rate 449.4 lb/in
- Color Green
Product Information
- Brand Raymond
- MFR # 303818D
- Zoro # G5113263
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 4 1/2 in |
Outside Dia. | 2 in |
For Hole Size | 2 in |
For Rod Size | 1 in |
Details
Type | Light Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 449.4 lb/in |
Color | Green |
End Type | Closed and Ground |
Item | Die Spring |
Meets/Exceeds | ISO10243 |
Finish | Powder Coated |
Description
ISO D Die Spring, Light Duty, Color Green, Chrome Silicone Alloy Steel, Finish Powder Coat, Overall Length 4-1/2 In., Outside Dia. 2 In., End Type Closed & Ground, For Hole Size 2 In., For Rod Size 1 In., Spring Rate 449.4 lb./in., Meets/Exceeds ISO10243
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBERHARD MANUFACTURING CO Dual Stage Rotary Latch With Dual Release (EMC 31-475 RH ER)
- ZORO SELECT 1 3/4 in W x 3 1/2 in H Satin Brass Spring Hinge (4PA94)
- BEA Digital Transmitter, 900 MHz, (4) Buttons (10TD900HH4)
- TRIMCO Offset Pull E Mount Satin SS10" CTC 1" Diameter 90 Degree (1191E-3-4.630)
- RAYMOND ISO D Die Spring, Lt Duty, 50mmx76mm (303812D)
- RAYMOND ISO D Die Spring, Lt Duty, 50mmx203mm (303832D)
- RAYMOND Inch Series Die Spring, PK2 (105610)
- RAYMOND Die Spring, XHD, 2x2-1/2 In (106810)
- RAYMOND Die Spring, Med Duty, 3/8x1In, PK10 (103104)
- RAYMOND ISO D Die Spring, Light Duty, 5/8x1In, PK10 (303304D)
- SPEC Compression Spring, Stainless Steel, PK10, C04550460750S (C04550460750S)
- Raymond Compression and Die Springs