Shop All Compression and Die Springs
Raymond
ISO D Die Spring, Lt Duty, 25mmx140mm
Mfr # 303522D
Zoro # G5111924
product price: $11.55
/pk 3, $3.85/ea
Sold in multiples of 7 for $80.85
$80.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Light Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 1 in
- Spring Rate 83.4 lb/in
- Color Green
Product Information
- Brand Raymond
- MFR # 303522D
- Zoro # G5111924
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 5 1/2 in |
Outside Dia. | 1 in |
For Rod Size | 1/2 in |
For Hole Size | 1 in |
Details
Type | Light Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 83.4 lb/in |
Color | Green |
Item | Die Spring |
Finish | Powder Coated |
Meets/Exceeds | ISO10243 |
End Type | Closed and Ground |
Description
ISO D Die Spring, Light Duty, Color Green, Chrome Silicone Alloy Steel, Finish Powder Coat, Overall Length 5-1/2 In., Outside Dia. 1 In., End Type Closed & Ground, For Hole Size 1 In., For Rod Size 1/2 In., Spring Rate 83.4 lb./in., Meets/Exceeds ISO10243
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDOVA TILES SAMPLE Sansill 05 x 15 Glass Herringbone Mosaic Tile (SAM-ANDSAN218)
- EBERHARD MANUFACTURING CO Control Mod Powerlock System (EMC 16720-50PK-01)
- BRAINERD MFG/LIBERTY HDW 10PK 3 NI Spoon Pull (P50122L-STN-U1)
- RUBBER-CAL "Coin-Grip" Vinyl Flooring Roll - 2mm x 4ft x 10ft Roll - Dark Gray (03-165)
- RAYMOND Die Spring, Medium Duty, 1/2x12In (103248)
- RAYMOND Spring, Yellow, Overall 2-15/16" L, PK10 (ASF012075)
- RAYMOND Die Spring, Yellow, Overall 2-9/16" L, PK5 (ASF035065)
- RAYMOND Compression Spring, Overall 1" L, PK10 (C01800321000M)
- RAYMOND Die Spring, Medium Duty, 2x4 In (103816)
- RAYMOND Die Spring, Medium Duty, 1-1/4x6In (103624)
- SPEC Compression Spring Metric, PK10 (D11300)
- Raymond Compression and Die Springs