Shop All Compression and Die Springs
Raymond
ISO D Die Spring, Lt Duty, 15.87mmx44mm
Mfr # 303307D
Zoro # G5112624
product price: $16.55
/pk 10, $1.66/ea
Sold in multiples of 5 for $82.75
$82.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Light Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 0.625 in
- Spring Rate 102.2 lb/in
- Color Green
Product Information
- Brand Raymond
- MFR # 303307D
- Zoro # G5112624
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 1 3/4 in |
Outside Dia. | 0.625 in |
For Rod Size | 11/32 in |
For Hole Size | 5/8 in |
Details
Type | Light Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 102.2 lb/in |
Color | Green |
Item | Die Spring |
End Type | Closed and Ground |
Finish | Powder Coated |
Meets/Exceeds | ISO10243 |
Description
ISO D Die Spring, Light Duty, Color Green, Chrome Silicone Alloy Steel, Finish Powder Coat, Overall Length 1-3/4 In., Outside Dia. 5/8 In., End Type Closed & Ground, For Hole Size 5/8 In., For Rod Size 11/32 In., Spring Rate 102.2 lb./in., Meets/Exceeds ISO10243
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3 1/2 in W x 3 1/2 in H zinc plated Door and Butt Hinge (4PA60)
- BLUM 95 Degree Self-closing Inserta Overlay Blind Corner Hinge (79T9990B37)
- SCHLAGE Schlage Mortise Classroom Sec Lockset, Lever, Classroom (L9071L 06L 626)
- COMPONENT HARDWARE Polished CP HD Walk-In Cooler Latch Lock (W38-1500-C)
- RAYMOND ISO D Die Spring, Light Duty, 5/8x1In, PK10 (303304D)
- RAYMOND Inch Series Die Spring, PK3 (103504)
- RAYMOND Inch Series Die Spring, PK2 (106514)
- RAYMOND Die Spring, Hvy Duty, 2x5 In (105820)
- RAYMOND ISO-D Series Die Spring, PK10 (306210D)
- RAYMOND Die Spring, Medium Duty, 2x2-1/2 In (104810)
- SPEC Compression Spring, Stainless Steel, PK10, C06000851000S (C06000851000S)
- Raymond Compression and Die Springs