Shop All Compression and Die Springs
Raymond
ISO D Die Spring, Light Duty, 3/8x1In, PK10
Mfr # 303104D
Zoro # G8190262
product price: $22.15
/pk 10, $2.22/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Light Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 0.375 in
- Spring Rate 69.7 lb/in
- Color Green
Product Information
- Brand Raymond
- MFR # 303104D
- Zoro # G8190262
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 1 in |
Outside Dia. | 0.375 in |
For Hole Size | 3/8 in |
For Rod Size | 3/16 in |
Details
Type | Light Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 69.7 lb/in |
Color | Green |
End Type | Closed and Ground |
Meets/Exceeds | ISO10243 |
Item | Die Spring |
Finish | Powder Coated |
Description
ISO D Die Spring, Light Duty, Color Green, Chrome Silicone Alloy Steel, Finish Powder Coat, Overall Length 1 In., Outside Dia. 3/8 In., End Type Closed & Ground, For Hole Size 3/8 In., For Rod Size 3/16 In., Spring Rate 69.7 lb./in., Meets/Exceeds ISO10243, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC EZ Split Arm Casement Operator (750-1361484)
- COMMAND ACCESS Energy Transfer Hinge - 4/26 Gauge - Black Finish (CAT-ETH4W4545-963-BB79)
- ADAMS RITE Elec. Strike, 12/24VAC/DC, 16VAC/DC, H.Duty, Fail Safe/Secure (7440-628)
- RAYMOND Disc Spring, 5.408" Min. Inside Dia. (W6945063)
- RAYMOND ISO D Die Spring, Light Duty, 3/8x3In (303112D)
- RAYMOND ISO D Die Spring, USD, 50mmx89mm (307814D)
- RAYMOND ISO D Die Spring, Hvy Duty, 63mmx203mm (305932D)
- RAYMOND Compression Spring, Overall 57/64" L, PK10 (C01800350880M)
- RAYMOND Inch Series Die Spring, PK10 (103207)
- RAYMOND Die Spring, Med Heavy Duty, 3/8x1In, PK10 (104104)
- MIDWEST FASTENER 1-1/4" x 4-5/8" x .125" WG Steel Compression Springs 6PK (18537)
- Raymond Compression and Die Springs