Shop All Compression and Die Springs
Raymond
ISO D Die Spring, Light Duty, 1/2x1In, PK10
Mfr # 303204D
Zoro # G8008673
product price: $7.89
/pk 10, $0.79/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Light Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 0.5 in
- Spring Rate 106.2 lb/in
- Color Green
Product Information
- Brand Raymond
- MFR # 303204D
- Zoro # G8008673
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 1 in |
Outside Dia. | 0.5 in |
For Rod Size | 9/32 in |
For Hole Size | 1/2 in |
Details
Type | Light Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 106.2 lb/in |
Color | Green |
End Type | Closed and Ground |
Finish | Powder Coated |
Item | Die Spring |
Meets/Exceeds | ISO10243 |
Description
ISO D Die Spring, Light Duty, Color Green, Chrome Silicone Alloy Steel, Finish Powder Coat, Overall Length 1 In., Outside Dia. 1/2 In., End Type Closed & Ground, For Hole Size 1/2 In., For Rod Size 9/32 In., Spring Rate 106.2 lb./in., Meets/Exceeds ISO10243, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 3 3/4 in (96 mm) Center-to-Center Chrome Contemporary Drawer Pull (5182096140)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 70 (AF041-098)
- DORMAKABA DormaKaba Software and Accessories (063-512592)
- LAMP 2-11/64" W x 1-1/2" H polished Concealed Hinge (304B-46/9)
- RAYMOND Die Spring, Medium Duty, 0.5x1-1/4 In, PK10 (103205)
- RAYMOND ISO-D Series Die Spring, PK3 (306606D)
- RAYMOND Die Spring, Medium Duty, 0.75x1-3/4 In (104407)
- RAYMOND Die Spring, XHD, 2x8 In (106832)
- RAYMOND ISO D Die Spring, Hvy Duty, 63mmx127mm (305920D)
- RAYMOND Compression Spring, Medium Duty, PK12 (020055000)
- ZORO SELECT Compress Spring Stock, 12 In L, PK3 (1NBW5)
- Raymond Compression and Die Springs