Shop All Compression and Die Springs
Raymond
ISO D Die Spring, Hvy Duty, 63mmx89mm
Mfr # 305914D
Zoro # G5222594
product price: $27.85
/ea
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 2.5 in
- Spring Rate 2,940.7 lb/in
- Color Red
Product Information
- Brand Raymond
- MFR # 305914D
- Zoro # G5222594
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 3 1/2 in |
Outside Dia. | 2.5 in |
For Rod Size | 1 1/2 in |
For Hole Size | 2 1/2 in |
Details
Type | Heavy Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 2,940.7 lb/in |
Color | Red |
Item | Die Spring |
Finish | Powder Coated |
End Type | Closed and Ground |
Meets/Exceeds | ISO10243 |
Description
ISO D Die Spring, Heavy Duty, Color Red, Chrome Silicone Alloy Steel, Finish Powder Coat, Overall Length 3-1/2 In., Outside Dia. 2-1/2 In., End Type Closed & Ground, For Hole Size 2-1/2 In., For Rod Size 1-1/2 In., Spring Rate 2940.7 lb./in., Meets/Exceeds ISO10243
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODYEAR Goodyear "ReUz" Rubber Tiles -- 6mm x 20" x 20" - White Speckle - 32 Tiles (8 x 4 Packs) (03-274-WH-32)
- SCHLAGE KICK PLATE BRS 6""X30"" (SC8400PA3 6X30)
- ZORO SELECT Bracket and Pivot Set, Steel, L 3 5/16 In (1XMX8)
- STRYBUC ROLLER ASSY YALE OGRON (9-247SPB)
- RAYMOND ISO D Die Spring, Hvy Duty, 63mmx76mm (305912D)
- RAYMOND ISO D Die Spring, Hvy Duty, 63mmx254mm (305940D)
- RAYMOND ISO D Die Spring, Hvy Duty, 63mmx127mm (305920D)
- RAYMOND Die Spring, Medium Duty, 2x10 In (103840)
- RAYMOND Compression Spring, Overall 1-1/8" L, PK10 (C03000351120M)
- RAYMOND Compression Spring, Medium Duty, PK3 (020048000)
- SPEC Compression Spring Music Wire, PK5, C03750300630S (C03750300630S)
- Raymond Compression and Die Springs