Shop All Compression and Die Springs
Raymond
ISO D Die Spring, Heavy Duty, 3/4x6In
Mfr # 305424D
Zoro # G5152621
Sold in multiples of 6 for $80.94
$80.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 0.75 in
- Color Red
- Finish Powder Coated
Product Information
- Brand Raymond
- MFR # 305424D
- Zoro # G5152621
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 6 in |
Outside Dia. | 0.75 in |
For Hole Size | 3/4 in |
For Rod Size | 3/8 in |
Details
Type | Heavy Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 176.4 lb/in |
Color | Red |
Finish | Powder Coated |
Item | Die Spring |
Meets/Exceeds | ISO10243 |
End Type | Closed and Ground |
Description
ISO D Die Spring, Heavy Duty, Color Red, Chrome Silicone Alloy Steel, Finish Powder Coat, Overall Length 6 In., Outside Dia. 3/4 In., End Type Closed & Ground, For Hole Size 3/4 In., For Rod Size 3/8 In., Spring Rate 176.4 lb./in., Meets/Exceeds ISO10243
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASADE Lg Pro J Trim Gloss White, PK5, PK5 (13500)
- STRYBUC Hoppe Manual Tongue Lock Ext (850-2406354)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt Set of 3, Keyed Alike, Stainless Steel, 3PK (ED03C-3)
- LOCKEY Keyed Rim Cylinder For Lever Handle Keyed Panic Trim PB-LHED/PB-LHSR (PSCYL)
- RAYMOND Die Spring, Heavy Duty, 3/4x12In (105448)
- RAYMOND ISO D Die Spring, Heavy Duty, 5/8x3In (305312D)
- RAYMOND ISO D Die Spring, Lt Duty, 63mmx102mm (303916D)
- RAYMOND Compression Spring, Overall 1-1/2" L, PK10 (C03000401500M)
- RAYMOND Inch Series Die Spring, PK3 (105508)
- RAYMOND ISO D Die Spring, XHD, 50mmx127mm (306820D)
- ZORO SELECT Compress Spring, 1 1/4x0.072 In, PK5 (1NCN6)
- Raymond Compression and Die Springs