Shop All Compression and Die Springs
Raymond
ISO D Die Spring, Heavy Duty, 1/2x1In, PK10
Mfr # 305204D
Zoro # G8011202
product price: $10.95
/pk 10, $1.10/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 0.5 in
- Color Red
- Meets/Exceeds ISO10243
Product Information
- Brand Raymond
- MFR # 305204D
- Zoro # G8011202
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 1 in |
Outside Dia. | 0.5 in |
For Hole Size | 1/2 in |
For Rod Size | 9/32 in |
Details
Type | Heavy Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 242.1 lb/in |
Color | Red |
Meets/Exceeds | ISO10243 |
Item | Die Spring |
End Type | Closed and Ground |
Finish | Powder Coated |
Description
ISO D Die Spring, Heavy Duty, Color Red, Chrome Silicone Alloy Steel, Finish Powder Coat, Overall Length 1 In., Outside Dia. 1/2 In., End Type Closed & Ground, For Hole Size 1/2 In., For Rod Size 9/32 In., Spring Rate 242.1 lb./in., Meets/Exceeds ISO10243, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Bright Brass Latch 12287605 (12287605)
- EKENA MILLWORK Round Surface Mount PVC Gable Vent: Non-Functional, w/ 2"W x 1-1/2"P Brickmould Frame, 36"W x 36"H (GVPRO36X3602SN)
- MSI Eden Statuary 24 In. X 24 In. Polished Porcelain Floor And Wall Tile, 4PK (ZOR-PT-0458)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Utility Pull Out Organizer wSoft Close (449UT-BCSC-10C)
- RAYMOND Inch Series Die Spring, PK2 (105424)
- RAYMOND ISO D Die Spring, Hvy Duty, 63mmx89mm (305914D)
- RAYMOND ISO D Die Spring, ULD, 25mmx89mm (302514D)
- RAYMOND ISO-D Series Die Spring, PK3 (302810D)
- RAYMOND Die Spring, Extra Heavy Duty, 1-1/4x3In (106612)
- RAYMOND ISO D Die Spring, Lt Duty, 50mmx76mm (303812D)
- SPEC Compression Spring, Music Wire, PK10, C11000961250M (C11000961250M)
- Raymond Compression and Die Springs