Shop All Compression and Die Springs
Raymond
ISO D Die Spring, Heavy Duty, 1-1/4x3In
Mfr # 305612D
Zoro # G5115354
original price:
$12.39
47% off
new price: $6.45
/ea
Sold in multiples of 5 for $32.25
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 1.25 in
- Color Red
- End Type Closed and Ground
Product Information
- Brand Raymond
- MFR # 305612D
- Zoro # G5115354
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 3 in |
Outside Dia. | 1.25 in |
For Hole Size | 1 1/4 in |
For Rod Size | 5/8 in |
Details
Type | Heavy Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 980.4 lb/in |
Color | Red |
End Type | Closed and Ground |
Meets/Exceeds | ISO10243 |
Finish | Powder Coated |
Item | Die Spring |
Description
ISO D Die Spring, Heavy Duty, Color Red, Chrome Silicone Alloy Steel, Finish Powder Coat, Overall Length 3 In., Outside Dia. 1-1/4 In., End Type Closed & Ground, For Hole Size 1-1/4 In., For Rod Size 5/8 In., Spring Rate 980.4 lb./in., Meets/Exceeds ISO10243
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lever Lockset, Mechanical, Grade 2, SLC (SLNC0126D34ULED046)
- DON-JO 3-1/4" x 7" Stainless Blank Latch Protector for Key in Lever Locks with up to 3-3/4" Escutcheon (BLP107630)
- ILCO Ilco: Key Blanks, 1092-6000-M20 MASTER PADLOCK (ILCO-1092-6000-M20)
- LUCKY LINE Eyelet Spring Snap, L 4 In (4FCL7)
- RAYMOND Compression Spring, Medium Duty (020121000)
- RAYMOND ISO D Die Spring, XHD, 38.1mmx127mm (306720D)
- RAYMOND Die Spring, Medium Duty, 2x7 In (104828)
- RAYMOND Die Spring, Extra Heavy Duty, 1-1/4x3In (106612)
- RAYMOND Die Spring, Medium Duty, 1-1/2x5In (103720)
- RAYMOND Die Spring, Extra Heavy Duty, 1-1/4x4In (106616)
- SWIVEL SP 9730 Prime-Line 0.080 x 0.62 x 3 in. Compression Spring (SW151156)
- Raymond Compression and Die Springs