Shop All Compression and Die Springs
Raymond
ISO D Die Spring, Heavy Duty, 1-1/2x8In
Mfr # 305732D
Zoro # G5111023
product price: $19.99
/ea
Sold in multiples of 2 for $39.98
$39.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 1.5 in
- Color Red
- For Hole Size 1 1/2 in
Product Information
- Brand Raymond
- MFR # 305732D
- Zoro # G5111023
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 8 in |
Outside Dia. | 1.5 in |
For Hole Size | 1 1/2 in |
For Rod Size | 3/4 in |
Details
Type | Heavy Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 483.6 lb/in |
Color | Red |
Meets/Exceeds | ISO10243 |
Item | Die Spring |
Finish | Powder Coated |
End Type | Closed and Ground |
Description
ISO D Die Spring, Heavy Duty, Color Red, Chrome Silicone Alloy Steel, Finish Powder Coat, Overall Length 8 In., Outside Dia. 1-1/2 In., End Type Closed & Ground, For Hole Size 1-1/2 In., For Rod Size 3/4 In., Spring Rate 483.6 lb./in., Meets/Exceeds ISO10243
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN MFG SQUARE BOLT 4-3/4"" BLK (ALBBP)
- ZORO SELECT Spline, 1200 In L, 5/32 In W, Gray (1XMN1)
- HES Plug In Pigtail, 12 to 24VDC, For HES Electric Strikes (2007M)
- BERENSON Contemporary Advantage Four 128mm CC Brushed Nickel Tapered Arch Pull (9423-4BPN-P)
- RAYMOND ISO D Die Spring, Heavy Duty, 1-1/2x6In (305724D)
- RAYMOND Die Spring, Heavy Duty, 1-1/2x4In (105716)
- RAYMOND Die Spring, Heavy Duty, 1-1/2x3In (105712)
- RAYMOND Inch Series Die Spring, PK3 (106408)
- RAYMOND Inch Series Die Spring, PK3 (104516)
- RAYMOND Die Spring, Extra Heavy Duty, 1-1/2x4In (106716)
- RAYMOND Die Spring, Extra Heavy Duty, 1-1/4x4In (106616)
- Raymond Compression and Die Springs