Shop All Compression and Die Springs
Raymond
Inch Series Die Spring, PK2
Mfr # 104522
Zoro # G107867602
Sold in multiples of 4 for $77.00
$77.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Heavy Duty
- Material Chrome Alloy Steel
- Compressed Length 4.4 in
- Color Red
Product Information
- Brand Raymond
- MFR # 104522
- Zoro # G107867602
- Country of Origin Switzerland
- Category Compression and Die Springs
Dimensions
Overall Length | 5 1/2 in |
Compressed Length | 4.4 in |
Details
Type | Medium Heavy Duty |
Material | Chrome Alloy Steel |
Spring Rate | 137 lb/in |
Color | Red |
Item | Inch Series Die Spring |
Description
Inch Series Die Spring,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Magnetic Latch Set, 37 lb. Pull Force (ML098)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 014, PK100 (ZUSAHSQ70014)
- MSI Capella Red Brick SAMPLE Glazed Porcelain Floor And Wall Tile (ZOR-PT-0258-SAM)
- STERLING SEAL & SUPPLY 143 Viton / FKM O-ring 75A Shore Brown, -125 Pack (ORBRNVT75A143X125)
- RAYMOND Inch Series Die Spring, PK10 (104207)
- RAYMOND Inch Series Die Spring, PK3 (104516)
- RAYMOND Inch Series Die Spring, PK3 (104508)
- RAYMOND ISO D Die Spring, Lt Duty, 25mmx140mm (303522D)
- RAYMOND Compression Spring, Overall 13/16" L, PK10 (C01800220810M)
- RAYMOND Die Spring, Medium Duty, 1-1/2x6In (103724)
- MTD Spring-Compression (732-05182A)
- Raymond Compression and Die Springs