Shop All Compression and Die Springs
Raymond
Inch Series Die Spring, PK10
Mfr # 104305
Zoro # G907867567
product price: $26.59
/pk 10, $2.66/ea
Sold in multiples of 4 for $106.36
$106.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Heavy Duty
- Material Chrome Alloy Steel
- Compressed Length 1 in
- Color Red
Product Information
- Brand Raymond
- MFR # 104305
- Zoro # G907867567
- Country of Origin Switzerland
- Category Compression and Die Springs
Dimensions
Overall Length | 1 1/4 in |
Compressed Length | 1 in |
Details
Type | Medium Heavy Duty |
Material | Chrome Alloy Steel |
Spring Rate | 215 lb/in |
Color | Red |
Item | Inch Series Die Spring |
Description
Inch Series Die Spring,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 314 Swiv Safety Hasp (N102-855)
- ZORO SELECT O-Ring, Buna N, Dash 203, 5/16, 0.574, PK25 (U38801.012.0031)
- TRIMLITE 30"x80"x13/8" Primed Plantation Louver Interior Shaker 49/16" LH Prehung Door Matte Black Hinges (2668pri8730LH10B4916)
- NATIONAL GUARD Batwing Smoke Seal, TPE Rubber, 1/2in.H (5020C-84)
- RAYMOND Inch Series Die Spring, PK3 (104508)
- RAYMOND Inch Series Die Spring, PK5 (104404)
- RAYMOND Inch Series Die Spring, PK2 (104522)
- RAYMOND Die Spring, Medium Heavy Duty, 1-1/2x3In (104712)
- RAYMOND Compression Spring, Overall 1-1/8" L, PK10 (C03000351120M)
- RAYMOND Inch Series Die Spring, PK10 (103308)
- RAYMOND ISO D Die Spring, USD, 38.1mmx254mm (307740D)
- Raymond Compression and Die Springs