Shop All Gas Springs & Dampers
Raymond
Gas Spring, Standard, Black Oxide, 85 lb.
Mfr # R12-015-RE
Zoro # G8297624
product price: $66.99
/ea
Sold in multiples of 2 for $133.98
$133.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Material Black Oxide
- Compressed Length 2.24 in
- Extended Length 2.84 in
- Rod Dia. 0.24 in
Product Information
- Brand Raymond
- MFR # R12-015-RE
- Zoro # G8297624
- Country of Origin Spain
- Category Gas Springs & Dampers
Dimensions
Compressed Length | 2.24 in |
Extended Length | 2.84 in |
Rod Dia. | 0.24 in |
Cylinder Dia. | 0.47 in |
Fitting Thread Size | M6 |
Details
Item | Gas Spring |
Type | Standard |
Force | 85 lb |
Material | Black Oxide |
Fitting Type | None |
Adjustable Resistance | Yes |
Stroke | 0.59 in |
Locking | No |
Fixed Resistance | No |
Description
Gas Spring, Standard, Material Black Oxide, Force 85 lb, Locking No, Rod Dia. 0.24 in, Cylinder Dia. 0.47 in, Fitting Type None, Fitting Thread Size M6, Stroke 0.59 in, Extended Length 2.84 in, Compressed Length 2.24 in, Fixed Resistance No, Adjustable Resistance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Profile Viton O-Ring, Dash 117, PK10 (ZUSAVSQ70117)
- COMPX FORT Keyless Wing-Handle Cam Locks, Straight For Material Thickness 15/64 in (MFWTT058)
- BEST Key Blank, TA Keyway, Standard, 7 Pins (1A1TA1KS473KS800)
- ROCKWOOD Dust Proof Strike, Polished Brass (570.3)
- RAYMOND Gas Spring, Standard, Black Oxide, 112 lb. (R12-015-YE)
- RAYMOND Gas Spring, Standard, Black Oxide, 56 lb. (R12-050-BL)
- RAYMOND Gas Spring, Standard, Black Oxide, 157 lb. (R19-038-RE)
- RAYMOND Spring, Carbon Steel, Force 13 to 95 lb. (EP2 16-010-BK)
- RAYMOND Gas Spring, Carbon Steel, Force 720 lb. (X320-038)
- RAYMOND Gas Spring, Standard, Black Oxide, 112 lb. (R12-025-YE)
- BANSBACH EASYLIFT BANSBACH Shock Absorber, Adjustable, Extension Force: 44.1N, Length: 206.5mm, Stroke: 30mm (FWM-3035TBD-C)
- Raymond Gas Springs & Dampers