Shop All Gas Springs & Dampers
Raymond
Gas Spring, Carbon Steel, Force 3375 lb.
Mfr # TU 1500-038
Zoro # G3274551
product price: $443.99
/ea
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty Nitrogen
- Force 3375 lb
- Material Carbon Steel
- Rod Thread Size M8
- Compressed Length 5.81 in
Product Information
- Brand Raymond
- MFR # TU 1500-038
- Zoro # G3274551
- Country of Origin Sweden
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 5.81 in |
Extended Length | 7.33 in |
Cylinder Dia. | 2.93 in |
Details
Item | Gas Spring |
Type | Heavy Duty Nitrogen |
Force | 3375 lb |
Material | Carbon Steel |
Locking | No |
Fixed Resistance | No |
Adjustable Resistance | No |
Fitting Type | None |
Stroke | 1.5 in |
Description
Gas Spring, Heavy Duty Nitrogen, Material Carbon Steel, Force 3375 lb, Rod Thread Size M8, Locking No, Cylinder Dia. 2.93 in, Fitting Type None, Stroke 1.5 in, Extended Length 7.33 in, Compressed Length 5.81 in, Fixed Resistance No, Adjustable Resistance No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Grommet, Closed Back, 2 1/2 In ID, PVC (92070)
- SCHLAGE COMMERCIAL Matte Black Thumbturn 09509027622L583363 (09509027622L583363)
- EKENA MILLWORK Round Top Surface Mount PVC Gable Vent: Functional, w/ 2"W x 2"P Brickmould Sill Frame, 16"W x 22"H (GVPRT16X2203SF)
- EKENA MILLWORK 14 1/2-in. W x 43-in. H Mid-America Vinyl, Standard Size, Open Louver Shutter, 117 - Bright White (00011443117)
- RAYMOND Gas Spring, Standard, Black Oxide, 157 lb. (R19-080-RE)
- RAYMOND Gas Spring, Standard, Black Oxide, 157 lb. (R19-038-RE)
- RAYMOND Gas Spring, Standard, Black Oxide, 112 lb. (R12-015-YE)
- RAYMOND Gas Spring, Standard, Black Oxide, 112 lb. (R12-080-YE)
- RAYMOND Gas Spring, Carbon Steel, Force 101 lb. (EP2 24-060-BL)
- RAYMOND Spring, Carbon Steel, Force 13 to 95 lb. (EP2 16-010-BK)
- SPD Welded Blade End Gas Spring (GSWB3385179)
- Raymond Gas Springs & Dampers