Shop All Gas Springs & Dampers
Raymond
Gas Spring, Carbon Steel, Force 16860 lb.
Mfr # TU 7500-160
Zoro # G3275227
Free Shipping & Returns
$1,175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty Nitrogen
- Force 16,860 lb
- Material Carbon Steel
- Rod Thread Size M16
- Compressed Length 12.37 in
Product Information
- Brand Raymond
- MFR # TU 7500-160
- Zoro # G3275227
- Country of Origin Sweden
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M16 |
Compressed Length | 12.37 in |
Extended Length | 18.7 in |
Cylinder Dia. | 5.93 in |
Details
Description
Gas Spring, Heavy Duty Nitrogen, Material Carbon Steel, Force 16,860 lb, Rod Thread Size M16, Locking No, Cylinder Dia. 5.93 in, Fitting Type None, Stroke 6.31 in, Extended Length 18.7 in, Compressed Length 12.37 in, Fixed Resistance No, Adjustable Resistance No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY High Lift Drum, 4 In Keyed, PK2 (400-54S)
- NORTON CO Manual Hydraulic 7500 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (7500ST 689)
- TRILOGY Electronic Keyless Lock, Right Hand (DL2700CRR US26D)
- LUCKY LINE Spring Snap, HD, Steel, L 4 In (4FCN8)
- RAYMOND Gas Spring, Carbon Steel, Force 382 lb. (X170-019)
- RAYMOND Gas Spring, Carbon Steel, Force 720 lb. (X320-038)
- RAYMOND Gas Spring, Standard, Black Oxide, 85 lb. (R12-015-RE)
- RAYMOND Gas Spring, Carbon Steel, Force 101 lb. (EPS2 24-040-BL)
- RAYMOND Gas Spring, Carbon Steel, Force 382 lb. (X170-025)
- RAYMOND Spring, Carbon Steel, Force 13 to 95 lb. (EP2 16-010-BK)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 70 (AN651-031)
- Raymond Gas Springs & Dampers