Shop All Extension Springs
Raymond
Extension Spring, Standard Steel, PK12
Mfr # 020040000
Zoro # G3030435
product price: $10.39
/pk 12, $0.87/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Utility
- Material Standard Steel
- Overall Length 1 3/32 in
- Outside Dia. 0.23 in
- Wire Dia. 0.02 in
Product Information
- Brand Raymond
- MFR # 020040000
- Zoro # G3030435
- Country of Origin Mexico
- Category Extension Springs
Dimensions
Overall Length | 1 3/32 in |
Outside Dia. | 0.23 in |
Wire Dia. | 0.02 in |
Fabric Sleeve Outside Dia. | 0.31 in |
Details
Type | Utility |
Material | Standard Steel |
Spring Rate (Lbs./In.) | 0.69 lb/in |
Load (Lbs.) | 0.53 lb |
Meets/Exceeds | ASTM A227/A228 and AMS 5112 |
End Type | Full Twist Loops |
Finish | Oil |
Deflection @ Load | 0.54 in |
Item | Extension Spring |
Description
Extension Spring, Utility, Standard Steel, Oil, End Type Full Twist Loops, Overall Length 1-3/32 In., Outside Dia. 0.230 In., Wire Dia. 0.020 In., Fabric Sleeve Outside Dia. 0.31 In., Load (Lbs.) 0.53, Deflection @ Load 0.54 In., Spring Rate (Lbs./In.) 0.69, Meets/Exceeds ASTM A227/A228 and AMS 5112
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Buna-N O-Ring, Dash 220, PK100 (ZUSAH70220)
- STRYBUC Push Button Latch Set Black (17-71)
- OEM OEM: REF: 2018-2019 Jeep Wrangler / 4-Button Flip Key / PN: 68416784AA / OHT1130261 (RFK-ULK344)
- SCHLAGE KICK PLATE BRS 6""X30"" (SC8400PA3 6X30)
- RAYMOND Extension Spring, Standard Steel, PK3 (020024000)
- RAYMOND Extension Spring, Standard Steel, PK3, Type: Utility (020004000)
- RAYMOND Extension Spring, Standard Steel, PK6 (020010000)
- RAYMOND Extension Spring, Standard Steel, PK12 (020032000)
- RAYMOND Extension Spring, Utility, Brass, PK12 (020039000)
- RAYMOND Extension Spring, Standard Steel, PK3 (020003000)
- CSC SPRING EXT1-1/8X16"" (SP 9645)
- Raymond Extension Springs