Shop All Extension Springs
Raymond
Extension Spring, Standard Steel, PK12
Mfr # 020032000
Zoro # G8010816
product price: $24.19
/pk 12, $2.02/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Utility
- Material Standard Steel
- Overall Length 2 3/8 in
- Outside Dia. 0.75 in
- Wire Dia. 0.11 in
Product Information
- Brand Raymond
- MFR # 020032000
- Zoro # G8010816
- Country of Origin Mexico
- Category Extension Springs
Dimensions
Overall Length | 2 3/8 in |
Outside Dia. | 0.75 in |
Wire Dia. | 0.11 in |
Fabric Sleeve Outside Dia. | 0.88 in |
Details
Type | Utility |
Material | Standard Steel |
Spring Rate (Lbs./In.) | 39 lb/in |
Item | Extension Spring |
End Type | Machine Half Loop |
Finish | Oil |
Deflection @ Load | 0.38 in |
Load (Lbs.) | 29.5 lb |
Meets/Exceeds | ASTM A227/A228 and AMS 5112 |
Description
Extension Spring, Utility, Standard Steel, Oil, End Type Machine Half Loop, Overall Length 2-3/8 In., Outside Dia. 0.750 In., Wire Dia. 0.110 In., Fabric Sleeve Outside Dia. 0.88 In., Load (Lbs.) 29.50, Deflection @ Load 0.38 In., Spring Rate (Lbs./In.) 39, Meets/Exceeds ASTM A227/A228 and AMS 5112
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORBIN RUSSWIN Storeroom or Closet Mortise Lock, NS Lever, M Escutcheon, 6-Pin LFIC Less Core, Satin Chrome (ML2057 NSM 626 CL6)
- ANVIL Flange Gasket, Grade E, 2-1/2 in. (0390080026)
- SIMPLEX Pushbutton Deadbolt, Satin Chrome (9060000-26D41)
- ZORO SELECT O-Ring, Dash 017, PTFE, 0.07 In., PK25 (1RGB5)
- RAYMOND Extension Spring, Standard Steel, PK3 (020002000)
- RAYMOND Extension Spring, Standard Steel, PK12 (020040000)
- RAYMOND Extension Spring, Standard Steel, PK3 (020026000)
- RAYMOND Extension Spring, Standard Steel, PK6 (020033000)
- RAYMOND Extension Spring, Standard Steel, PK6 (020020000)
- RAYMOND Extension Spring, Standard Steel, PK3 (020012000)
- RAYMOND Extension Spring, Standard Steel, PK12 (020042000)
- Raymond Extension Springs