Shop All Disc Springs
Raymond
Disc Spring, 5.672" Min. Inside Dia.
Mfr # W7325065
Zoro # G3288457
product price: $30.99
/pk 2, $15.50/ea
Sold in multiples of 3 for $92.97
$92.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type 3 Wave Spring Washer
- Material High Carbon steel
- Thickness 0.065 in
- Overall Height 0.575 in
Product Information
- Brand Raymond
- MFR # W7325065
- Zoro # G3288457
- Country of Origin United States
- Category Disc Springs
Dimensions
Overall Height | 0.575 in |
Min. Inside Dia. | 5.672 in |
Max. Outside Dia. | 7.325 in |
Details
System of Measurement | Inch |
Type | 3 Wave Spring Washer |
Material | High Carbon steel |
Thickness | 0.065 in |
Load @ Deflection (Lbs.) | 250-360 |
Spring Rate (Lbs./In.) | 997 lb/in |
Deflection @ Load | 0.306 in |
Meets/Exceeds | ASTM-A684 |
Item | Disc Spring |
Finish | Plain |
Description
Disc Spring,Wave,High Carbon Steel,Finish Plain,Min. Inside Dia. 5.672 In.,Max. Outside Dia. 7.325 In.,Thickness 0.065 In.,Overall Height 0.575 In.,For Hole Size 0.1875,For Rod Size 0.093,Load @ Deflection (Lbs.) 1020,Deflection @ Load 0.269 In.,Meets/Exceeds ASTM-A684
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN House & Office Universal Key Blank, No.RU-101 - Pack of 10 (5966957)
- ZORO SELECT Flange Gasket, 3 in., 1/16 in., Green (4401RG-0150-062-0300)
- OEM REF: 2012-2016 Toyota Camry Prius C / 4-Button Remote Head Key / PN: 89070-06420 / HYQ12BDM (RHK-TOY060)
- SCHLAGE COMMERCIAL Mortise Lock L9056LB (L9056LB)
- RAYMOND Wave Spring Washer High Carbon, PK5 (W4627047)
- RAYMOND Disc Spring, 0.440" Min. Inside Dia., PK25 (W0618008S)
- RAYMOND Disc Spring, 2.200" Min. Inside Dia., PK2 (W2816030)
- RAYMOND Disc Spring, 0.265" Min. Inside Dia., PK25 (W0367006)
- RAYMOND Disc Spring, 0.650" Min. Inside Dia., PK25 (W0855010S)
- RAYMOND Wave Spring Washer High Carbon, PK5 (W3519038)
- ZORO SELECT Disc Spring, Belle, 0.3125,302 SS, PK12 (1NED7)
- Raymond Disc Springs