Shop All Disc Springs
Raymond
Disc Spring, 4.530" Min. Inside Dia.
Mfr # W5817055
Zoro # G3288177
product price: $17.69
/pk 2, $8.85/ea
Sold in multiples of 5 for $88.45
$88.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type 3 Wave Spring Washer
- Material High Carbon steel
- Thickness 0.055 in
- Overall Height 0.44 in
Product Information
- Brand Raymond
- MFR # W5817055
- Zoro # G3288177
- Country of Origin United States
- Category Disc Springs
Dimensions
Overall Height | 0.44 in |
Min. Inside Dia. | 4.53 in |
Max. Outside Dia. | 5.817 in |
Details
System of Measurement | Inch |
Type | 3 Wave Spring Washer |
Material | High Carbon steel |
Thickness | 0.055 in |
Load @ Deflection (Lbs.) | 178-256 |
Meets/Exceeds | ASTM-A684 |
Spring Rate (Lbs./In.) | 939 lb/in |
Finish | Plain |
Deflection @ Load | 0.231 in |
Item | Disc Spring |
Description
Disc Spring,Wave,High Carbon Steel,Finish Plain,Min. Inside Dia. 4.530 In.,Max. Outside Dia. 5.817 In.,Thickness 0.055 In.,Overall Height 0.440 In.,For Hole Size 0.1875,For Rod Size 0.093,Load @ Deflection (Lbs.) 80,Deflection @ Load 0.209 In.,Meets/Exceeds ASTM-A684
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO APPROVED SUPPLIER 2Pk 3/4" Od Ext Spring (C-171)
- NORTON CO Manual Hydraulic 7500 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (CLP7500T 689)
- HPC HPC: IN8 Key Blanks (HPC-ESP-IN8)
- BALDWIN ESTATE Lever Oil Rubbed Bronze Door Levers Oil Rubbed Bronze 5106 (5106.102.MR)
- RAYMOND Wave Spring Washer High Carbon, PK5 (W3118035)
- RAYMOND Disc Spring, 1.404" Min. Inside Dia., PK2 (W1819020)
- RAYMOND Disc Spring, 0.440" Min. Inside Dia., PK25 (W0618008)
- RAYMOND Disc Spring, 3.890" Min. Inside Dia. (W4997050)
- RAYMOND Disc Spring, 1.404" Min. Inside Dia., PK2 (W1819020S)
- RAYMOND Disc Spring, 0.650" Min. Inside Dia., PK25 (W0855010S)
- SPEC Disc Spring, 0.625, Steel, Belleville, PK10 (B1250062)
- Raymond Disc Springs