Shop All Disc Springs
Raymond
Disc Spring, 2.200" Min. Inside Dia., PK2
Mfr # W2816030
Zoro # G3288098
product price: $18.19
/pk 10, $1.82/ea
Sold in multiples of 5 for $90.95
$90.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type 3 Wave Spring Washer
- Thickness 0.03 in
- Overall Height 0.197 in
- Min. Inside Dia. 2.2 in
Product Information
- Brand Raymond
- MFR # W2816030
- Zoro # G3288098
- Country of Origin United States
- Category Disc Springs
Dimensions
Overall Height | 0.197 in |
Min. Inside Dia. | 2.2 in |
Max. Outside Dia. | 2.816 in |
Details
System of Measurement | Inch |
Type | 3 Wave Spring Washer |
Material | High Carbon steel |
Thickness | 0.03 in |
Load @ Deflection (Lbs.) | 53-77 |
Item | Disc Springs |
Meets/Exceeds | ASTM-A684 |
Finish | Plain |
Spring Rate (Lbs./In.) | 650 lb/in |
Deflection @ Load | 0.1 in |
Description
Disc Springs,Wave,High Carbon Steel,Finish Plain,Min. Inside Dia. 2.200 In.,Max. Outside Dia. 2.816 In.,Thickness 0.030 In.,Overall Height 0.197 In.,For Hole Size 0.1875,For Rod Size 0.093,Load @ Deflection (Lbs.) 917,Deflection @ Load 0.097 In.,Meets/Exceeds ASTM-A684,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Casement Operator (900-9834)
- BALDWIN ESTATE Transitional Spindles (0521.004.A)
- BALDWIN Estate Antique Brass Door Stop (4105.050)
- KWIKSET Milan Round Privacy Door Lock w/6AL Latc (730MILRDT-26D)
- RAYMOND Disc Spring, 1.872" Min. Inside Dia., PK10 (W2420025S)
- RAYMOND Disc Spring, 3.890" Min. Inside Dia. (W4997050)
- RAYMOND Disc Spring, 0.440" Min. Inside Dia., PK25 (W0618008)
- RAYMOND Disc Spring, 1.201" Min. Inside Dia., PK25 (W1543020)
- RAYMOND Disc Spring, 0.650" Min. Inside Dia., PK25 (W0855010S)
- RAYMOND Disc Spring, 0.243" Min. Inside Dia., PK25 (W0305007S)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.281 (1UAT8)
- Raymond Disc Springs