Shop All Disc Springs
Raymond
Disc Spring, 0.265" Min. Inside Dia., PK25
Mfr # W0367006
Zoro # G3287571
product price: $12.19
/pk 25, $0.49/ea
Sold in multiples of 7 for $85.33
$85.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type 3 Wave Spring Washer
- Thickness 0.006 in
- Overall Height 0.03 in
- Min. Inside Dia. 0.265 in
Product Information
- Brand Raymond
- MFR # W0367006
- Zoro # G3287571
- Country of Origin United States
- Category Disc Springs
Dimensions
Overall Height | 0.03 in |
Min. Inside Dia. | 0.265 in |
Max. Outside Dia. | 0.367 in |
Details
System of Measurement | Inch |
Type | 3 Wave Spring Washer |
Material | High Carbon steel |
Thickness | 0.006 in |
Load @ Deflection (Lbs.) | 2-4 |
Meets/Exceeds | ASTM-A684 |
Finish | Plain |
Item | Disc Springs |
Spring Rate (Lbs./In.) | 200 lb/in |
Deflection @ Load | 0.015 in |
Description
Disc Springs,Wave,High Carbon Steel,Finish Plain,Min. Inside Dia. 0.265 In.,Max. Outside Dia. 0.367 In.,Thickness 0.006 In.,Overall Height 0.030 In.,For Hole Size 0.1875,For Rod Size 0.093,Load @ Deflection (Lbs.) 356,Deflection @ Load 0.015 In.,Meets/Exceeds ASTM-A684,Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Magnetic Seal, Aluminum, 1-1/4in.H (159MDKB-96)
- MSI Bianco Starlite SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0292-SAM)
- GLIDERITE HARDWARE 1-1/2 in. Matte Black Round Cabinet Hardware Backplate, 10PK (5061-MB-10)
- HPC HPC: Blitz Tibbe Key Adapter Kit (HPC-TIBBE-CMB)
- RAYMOND Disc Spring, 0.265" Min. Inside Dia., PK25 (W0367006S)
- RAYMOND Disc Spring, 0.243" Min. Inside Dia., PK25 (W0305007S)
- RAYMOND Disc Spring, 5.672" Min. Inside Dia. (W7325065)
- RAYMOND Disc Spring, 3.370" Min. Inside Dia. (W4300045)
- RAYMOND Disc Spring, 5.408" Min. Inside Dia. (W6945063)
- RAYMOND Disc Spring, 1.051" Min. Inside Dia., PK25 (W1351015)
- ZORO SELECT Disc Spring, Belleville, 1, High Carb Stl (1NDX3)
- Raymond Disc Springs