Shop All Disc Springs
Raymond
Disc Spring, 0.243" Min. Inside Dia., PK25
Mfr # W0305007S
Zoro # G3287459
product price: $14.15
/pk 25, $0.57/ea
Sold in multiples of 6 for $84.90
$84.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type 2 Wave Spring Washer
- Material Stainless Steel
- Thickness 0.007 in
- Overall Height 0.03 in
Product Information
- Brand Raymond
- MFR # W0305007S
- Zoro # G3287459
- Country of Origin United States
- Category Disc Springs
Dimensions
Overall Height | 0.03 in |
Min. Inside Dia. | 0.243 in |
Max. Outside Dia. | 0.305 in |
Details
System of Measurement | Inch |
Type | 2 Wave Spring Washer |
Material | Stainless Steel |
Thickness | 0.007 in |
Load @ Deflection (Lbs.) | 0.5-1 |
Meets/Exceeds | Commercial Type 302 and AMS-5906 |
Deflection @ Load | 0.015 in |
Item | Disc Springs |
Finish | Plain |
Spring Rate (Lbs./In.) | 50 lb/in |
Description
Disc Springs,Wave,Stainless Steel,Finish Plain,Min. Inside Dia. 0.243 In.,Max. Outside Dia. 0.305 In.,Thickness 0.006 In.,Overall Height 0.030 In.,For Hole Size 0.1875,For Rod Size 0.093,Load @ Deflection (Lbs.) 356,Deflection @ Load 0.015 In.,Meets/Exceeds Commercial Type 302 and AMS-5906,Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Ring Buna-N Rubber Flange Gasket for 6" Pipe - 1/8" Thick - Class 300 (BULK-FG-764)
- SOUTHCO RV R001 Generic Precut Key (KEY-R001)
- ZORO SELECT Sash Pivot Bar, Tilt Window, 3" L (85-501)
- HAGER Aluminum Push 125S28 (125S28)
- RAYMOND Disc Spring, 0.839" Min. Inside Dia., PK25 (W1080012)
- RAYMOND Wave Spring Washer High Carbon, PK5 (W3118035)
- RAYMOND Disc Spring, 0.839" Min. Inside Dia., PK10 (W1080012S)
- RAYMOND Disc Spring, 1.201" Min. Inside Dia., PK25 (W1543017)
- RAYMOND Wave Spring Washer High Carbon, PK5 (W2420025)
- RAYMOND Disc Spring, 0.856" Min. Inside Dia., PK25 (W1102012)
- RAYMOND Disc Spring, 1.872" Min. Inside Dia., PK10 (W2420025S)
- Raymond Disc Springs