Shop All Compression and Die Springs
Raymond
Die Spring, Yellow, Overall 2-9/16" L, PK5
Mfr # ASF035065
Zoro # G3280468
product price: $36.39
/pk 5, $7.28/ea
Sold in multiples of 3 for $109.17
$109.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extra Light Duty
- Material Oil Tempered Chrome Silicone
- Outside Dia. 35 mm
- Spring Rate 29.6 N/mm
- Color Yellow
Product Information
- Brand Raymond
- MFR # ASF035065
- Zoro # G3280468
- Country of Origin China
- Category Compression and Die Springs
Dimensions
Overall Length | 65 mm |
Outside Dia. | 35 mm |
Details
Type | Extra Light Duty |
Material | Oil Tempered Chrome Silicone |
Spring Rate | 29.6 N/mm |
Color | Yellow |
Meets/Exceeds | ASTM A877, JIS SWOSC-V |
Item | Die Spring |
End Type | Closed and Ground |
Finish | paint |
Description
Die Spring, Extra Heavy Duty, Color Yellow, Oil Tempered Chrome Silicone, Finish Paint, Overall Length 2-9/16 In., Outside Dia. 1-3/8 In., Wire Dia. N/A, End Type Closed and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length N/A, Spring Rate 65 lb./in., Meets/Exceeds JIS SWOSC-V, ASTM A877, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R O-Ring, 9.2mm Nominal Inside dia., PK50 (HOR260)
- ZORO SELECT O-Ring, Buna N, 39mm OD, PK25 (1CUZ6)
- TRIMCO Wrought Convex Wall Bumper Satin Chrome by Satin Stainless Steel (1270WX.626/630)
- PRIMELINE TOOLS Bypass Closet Door Top-Hung Front Rollers and Brackets, for Atlas Doors (2 Pack) (N 6668)
- RAYMOND Compression Spring, Medium Duty, PK12 (020052000)
- RAYMOND Die Spring, Medium Duty, 0.375x2-1/2 In (103110)
- RAYMOND Compression Spring, Overall 25/64" L, PK10 (C03000380380S)
- RAYMOND Die Spring, Medium Duty, 1.5x5-1/2 In (104722)
- RAYMOND Die Spring, Heavy Duty, 1-1/2x4In (105716)
- RAYMOND Die Spring, Medium Duty, 1/2x12In (103248)
- RAYMOND Die Spring, Medium Duty, 1-1/2x4In (103716)
- Raymond Compression and Die Springs