Shop All Compression and Die Springs
Raymond
Die Spring, Yellow, Overall 2-9/16" L, PK5
Mfr # ASF025065
Zoro # G3280002
Sold in multiples of 3 for $96.45
$96.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extra Light Duty
- Material Oil Tempered Chrome Silicone
- Outside Dia. 25 mm
- Spring Rate 15.1 N/mm
- Color Yellow
Product Information
- Brand Raymond
- MFR # ASF025065
- Zoro # G3280002
- Country of Origin China
- Category Compression and Die Springs
Dimensions
Overall Length | 65 mm |
Outside Dia. | 25 mm |
Details
Type | Extra Light Duty |
Material | Oil Tempered Chrome Silicone |
Spring Rate | 15.1 N/mm |
Color | Yellow |
Finish | paint |
Meets/Exceeds | ASTM A877, JIS SWOSC-V |
End Type | Closed and Ground |
Item | Die Spring |
Description
Die Spring, Extra Heavy Duty, Color Yellow, Oil Tempered Chrome Silicone, Finish Paint, Overall Length 2-9/16 In., Outside Dia. 1 In., Wire Dia. N/A, End Type Closed and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length N/A, Spring Rate 65 lb./in., Meets/Exceeds JIS SWOSC-V, ASTM A877, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON Manual Hydraulic Falcon 8200 Series Door Operators Door Operator Standard Duty Aluminum (8231-STD AL)
- JAKO Jako Rolling Bearing Pivot Hinge; Zamak (MOLINETE2)
- PROSOURCE Tile Plk Vnyl Self-Adh Drk Oak (CL8890)
- LAMP Drawer Slide, Side Mount, Full, Conv., 33/64"W (ESR-DC4513-16)
- RAYMOND Die Spring, Extra Heavy Duty, 1-1/2x5In (106720)
- RAYMOND Die Spring, Medium Duty, 1-1/2x12In (103748)
- RAYMOND Die Spring, Yellow, Overall 3-15/16" L, PK5 (ASF018100)
- RAYMOND Inch Series Die Spring, PK10 (104107)
- RAYMOND Compression Spring, Overall 1/2" L, PK10 (C01800120500S)
- RAYMOND Inch Series Die Spring, PK3 (103504)
- ZORO SELECT Compress Spring, 7/8x0.022 In, PK5 (1NCK7)
- Raymond Compression and Die Springs