Shop All Compression and Die Springs
Raymond
Die Spring, XHD, 2x5 In
Mfr # 106820
Zoro # G5112344
Sold in multiples of 2 for $85.98
$85.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extra Heavy Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 2 in
- Color Green
- Finish paint
Product Information
- Brand Raymond
- MFR # 106820
- Zoro # G5112344
- Country of Origin Mexico
- Category Compression and Die Springs
Dimensions
Overall Length | 5 in |
Outside Dia. | 2 in |
For Hole Size | 2 in |
For Rod Size | 1 in |
Details
Type | Extra Heavy Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 1,804 lb/in |
Color | Green |
Finish | paint |
Item | Die Spring |
End Type | Closed and Ground |
Description
Die Spring, Extra Heavy Duty, Color Green, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 5 In., Outside Dia. 2 In.End Type Closed & GroundFor Hole Size 2 In., For Rod Size 1 In.Spring Rate 1804 lb./in.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW Grade 2 Passage Cylindrical Lock, Tudor Knob, Non-Keyed, Satin Nickel Finish, Non-handed (MK01-TA-15)
- RIXSON Door Release (996)
- TRIANGLE MFG CO Square 3 in. Steel Lazy Susan Ball Bearing Swivel (40.0.3C)
- ECLIPSE MAGNETICS Alnico Deep Pot Magnet 831NF, Pull Force 5.8lb (831NF)
- RAYMOND Die Spring, Yellow, Overall 3-1/8" L (ASF060090)
- RAYMOND Compression Spring, Overall 1/2" L, PK10 (C01800120500S)
- RAYMOND Compression Spring Music Wire, PK15 (C03000400750M)
- RAYMOND Die Spring, Blue, Overall 6-7/8" L (ASL050175)
- RAYMOND Die Spring, Medium Duty, 0.5x1-1/2 In, PK10 (103206)
- RAYMOND ISO D Die Spring, Med Duty, 38.1mmx89mm (304714D)
- RAYMOND Inch Series Die Spring, PK2 (103524)
- Raymond Compression and Die Springs