Shop All Compression and Die Springs
Raymond
Die Spring, XHD, 2x4 In
Mfr # 106816
Zoro # G5112335
product price: $63.15
/ea
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extra Heavy Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 2 in
- Color Green
- For Hole Size 2 in
Product Information
- Brand Raymond
- MFR # 106816
- Zoro # G5112335
- Country of Origin Mexico
- Category Compression and Die Springs
Dimensions
Overall Length | 4 in |
Outside Dia. | 2 in |
For Hole Size | 2 in |
For Rod Size | 1 in |
Details
Type | Extra Heavy Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 2,311 lb/in |
Color | Green |
Finish | paint |
Item | Die Spring |
End Type | Closed and Ground |
Description
Die Spring, Extra Heavy Duty, Color Green, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 4 In., Outside Dia. 2 In.End Type Closed & GroundFor Hole Size 2 In., For Rod Size 1 In.Spring Rate 2311 lb./in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORE Ring Gasket, 12 In, Expanded PTFE (STYLE 800)
- AMERICAN GARAGE DOOR SUPPLY Garage Door Hinge, 7-1/4 In H, PK2 (H514)
- CAMPBELL CHAIN & FITTINGS Snap Sprng Rnd 4-3/8" (T7606301)
- PRIME-LINE Wood Handle Black Brackets 6-5/8 in. Holes Sliding Door Pull Single Pack (C 1182)
- RAYMOND ISO D Die Spring, XHD, 50mmx64mm (306810D)
- RAYMOND Die Spring, XHD, 2x6 In (106824)
- RAYMOND ISO D Die Spring, XHD, 50mmx127mm (306820D)
- RAYMOND Die Spring, Blue, Overall 3-15/16" L (ASL060100)
- RAYMOND Die Spring, Yellow, Overall 3-1/8" L (ASF060080)
- RAYMOND Compression Spring, Overall 1" L, PK10 (C03000401000S)
- RAYMOND ISO D Die Spring, Med Duty, 1/2x1In, PK10 (304204D)
- Raymond Compression and Die Springs