Shop All Compression and Die Springs
Raymond
Die Spring, XHD, 2x3-1/2 In
Mfr # 106814
Zoro # G5112326
product price: $42.99
/ea
Sold in multiples of 3 for $128.97
$128.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extra Heavy Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 2 in
- Color Green
- For Hole Size 2 in
Product Information
- Brand Raymond
- MFR # 106814
- Zoro # G5112326
- Country of Origin Mexico
- Category Compression and Die Springs
Dimensions
Overall Length | 3 1/2 in |
Outside Dia. | 2 in |
For Hole Size | 2 in |
For Rod Size | 1 in |
Details
Type | Extra Heavy Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 2,764 lb/in |
Color | Green |
End Type | Closed and Ground |
Finish | paint |
Item | Die Spring |
Description
Die Spring, Extra Heavy Duty, Color Green, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 3-1/2 In., Outside Dia. 2 In.End Type Closed & GroundFor Hole Size 2 In., For Rod Size 1 In.Spring Rate 2764 lb./in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 4-1/8" Double Ended Bolt Snap, #162 (T7605511)
- LUCKY LINE Wrist Coil, Blue, 5 PK (4103505)
- KEYLESS FACTORY KeylessFactory: UHShell: RUGGED 3 BUTTON REMOTE KEY SHELL SHORT BLADE FOR LEXUS (RHS-LEX-144)
- DELTANA Extended Button Tip For Solid Brass Hinge Black (HPSS70U19)
- RAYMOND Die Spring, XHD, 2x6 In (106824)
- RAYMOND Die Spring, XHD, 2x8 In (106832)
- RAYMOND Die Spring, XHD, 2x3 In (106812)
- RAYMOND Die Spring, Extra Heavy Duty, 3/4x4In (106416)
- RAYMOND Die Spring, Medium Duty, 1.5x3-1/2 In (104714)
- RAYMOND Die Spring, Medium Heavy Duty, 1x12In (104548)
- MIDWEST FASTENER 1/4" x .026" x 2" Steel Compression Springs 1 12PK (18650)
- Raymond Compression and Die Springs