Shop All Compression and Die Springs
Raymond
Die Spring, XHD, 1.5x2-1/2 In
Mfr # 106710
Zoro # G5112195
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extra Heavy Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 1.5 in
- Color Green
- For Hole Size 1 1/2 in
Product Information
- Brand Raymond
- MFR # 106710
- Zoro # G5112195
- Country of Origin Mexico
- Category Compression and Die Springs
Dimensions
Overall Length | 2 1/2 in |
Outside Dia. | 1.5 in |
For Hole Size | 1 1/2 in |
For Rod Size | 3/4 in |
Details
Type | Extra Heavy Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 3,285 lb/in |
Color | Green |
Item | Die Spring |
End Type | Closed and Ground |
Finish | paint |
Description
Die Spring, Extra Heavy Duty, Color Green, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 2-1/2 In., Outside Dia. 1-1/2 In.End Type Closed & GroundFor Hole Size 1.5 In., For Rod Size 3/4 In.Spring Rate 3285 lb./in.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Edge Cabinet Pull with 6 in Center to Center Satin Brass Finish (87120US4)
- ZORO SELECT Carpet Tile, 19-11/16in. L, Charcoal, PK20 (31HL78)
- RICHELIEU HARDWARE 5 1/16-inch (128 mm) Center to Center Aluminum Contemporary Edge Pull (BP969612810)
- DELANEY DESIGNER Valero Handleset - Single Cylinder- Aged Pewter (660708)
- RAYMOND Die Spring, Extra Heavy Duty, 1-1/2x3In (106712)
- RAYMOND Die Spring, Extra Heavy Duty, 1-1/2x2In (106708)
- RAYMOND Die Spring, XHD, 1.5x3-1/2 In (106714)
- RAYMOND ISO D Die Spring, XHD, 63mmx305mm (306948D)
- RAYMOND Die Spring, Medium Duty, 0.5x1-1/2 In, PK10 (103206)
- RAYMOND Inch Series Die Spring, PK2 (103522)
- RAYMOND ISO D Die Spring, Lt Duty, 25mmx140mm (303522D)
- Raymond Compression and Die Springs