Shop All Compression and Die Springs
Raymond
Die Spring, XHD, 0.5x1-1/2 In
Mfr # 106206
Zoro # G5111662
product price: $3.29
/ea
Sold in multiples of 10 for $32.90
$32.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extra Heavy Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 0.5 in
- Color Green
- Finish paint
Product Information
- Brand Raymond
- MFR # 106206
- Zoro # G5111662
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 1 1/2 in |
Outside Dia. | 0.5 in |
For Rod Size | 9/32 in |
For Hole Size | 1/2 in |
Details
Type | Extra Heavy Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 192 lb-in |
Color | Green |
Item | Die Spring |
Finish | paint |
End Type | Closed and Ground |
Description
Die Spring, Extra Heavy Duty, Color Green, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 1-1/2 In., Outside Dia. 1/2 In.End Type Closed & GroundFor Hole Size 0.5 In., For Rod Size 9/32 In.Spring Rate 192 lb./in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corner Brace, Steel, 1 1/4 Wx10 In L (1WDD8)
- STERLING SEAL & SUPPLY 112 Viton / FKM O-ring 75A Shore Brown, -500 Pack (ORBRNVT75A112X500)
- LAVI INDUSTRIES Lavi Industries, Half Ball End Cap, for 2" Tubing, Polished Stainless Steel (40-602/2)
- GARLOCK Gasket, Size 2 1/2 In, Tri-Clamp, EPDM (40MPE-250)
- RAYMOND ISO D Die Spring, XHD, 12.5mmx51mm (306208D)
- RAYMOND Die Spring, Medium Duty, 1-1/2x5In (103720)
- RAYMOND Die Spring, Medium Heavy Duty, 1-1/2x7In (104728)
- RAYMOND Compression Spring, Overall 1-3/4" L, PK10 (C03000381750S)
- RAYMOND Compression Spring, Overall 1-1/4" L, PK10 (C03000301250S)
- RAYMOND Compression Spring, Overall 3/4" L, PK10 (C02400320750S)
- RAYMOND ISO D Die Spring, USD, 25mmx114mm (307518D)
- Raymond Compression and Die Springs