Shop All Compression and Die Springs
Raymond
Die Spring, Red, Overall 3-1/8" L, PK10
Mfr # ASM010080
Zoro # G3285587
product price: $49.99
/pk 10, $5.00/ea
Sold in multiples of 2 for $99.98
$99.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Duty
- Material Oil Tempered Chrome Silicone
- Outside Dia. 10 mm
- Spring Rate 7.6 N/mm
- Color Red
Product Information
- Brand Raymond
- MFR # ASM010080
- Zoro # G3285587
- Country of Origin China
- Category Compression and Die Springs
Dimensions
Overall Length | 80 mm |
Outside Dia. | 10 mm |
Details
Type | Medium Duty |
Material | Oil Tempered Chrome Silicone |
Spring Rate | 7.6 N/mm |
Color | Red |
Item | Die Spring |
End Type | Closed and Ground |
Finish | paint |
Meets/Exceeds | ASTM A877, JIS SWOSC-V |
Description
Die Spring, Extra Heavy Duty, Color Red, Oil Tempered Chrome Silicone, Finish Paint, Overall Length 3-1/8 In., Outside Dia. 3/8 In., Wire Dia. N/A, End Type Closed and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length N/A, Spring Rate 80 lb./in., Meets/Exceeds JIS SWOSC-V, ASTM A877, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Aluminum/Nylon Multicolored Key Ring Carabiner, 5PK (711086)
- BARON CHAIN SASH STL0.04""X164' (7220)
- BECKETT 5432 Adjustable Flange For All (5432)
- EKENA MILLWORK WM93 - 3/4"H x 3/4"P x 96"L Inside Corner Moulding, PVC (WM93X96SWPV)
- RAYMOND ISO D Die Spring, Heavy Duty, 1-1/2x8In (305732D)
- RAYMOND Compression Spring Music Wire, PK15 (C03000400750M)
- RAYMOND Die Spring, Medium Duty, 1-1/4x12In (103648)
- RAYMOND ISO D Die Spring, Lt Duty, 63mmx76mm (303912D)
- RAYMOND ISO D Die Spring, Med Duty, 63mmx89mm (304914D)
- RAYMOND ISO D Die Spring, ULD, 25mmx89mm (302514D)
- SPEC Compression Spring, Music Wire, PK10, C12250962750M (C12250962750M)
- Raymond Compression and Die Springs