Shop All Compression and Die Springs
Raymond
Die Spring, Red, Overall 2" L
Mfr # ASM050050
Zoro # G3287389
product price: $18.99
/ea
Sold in multiples of 5 for $94.95
$94.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Duty
- Material Oil Tempered Chrome Silicone
- Outside Dia. 50 mm
- Spring Rate 306.5 N/mm
- Color Red
Product Information
- Brand Raymond
- MFR # ASM050050
- Zoro # G3287389
- Country of Origin China
- Category Compression and Die Springs
Dimensions
Overall Length | 50 mm |
Outside Dia. | 50 mm |
Details
Type | Medium Duty |
Material | Oil Tempered Chrome Silicone |
Spring Rate | 306.5 N/mm |
Color | Red |
Finish | paint |
End Type | Closed and Ground |
Item | Die Spring |
Meets/Exceeds | ASTM A877, JIS SWOSC-V |
Deflection @ Load | 0.2 in |
Description
Die Spring, Extra Heavy Duty, Color Red, Oil Tempered Chrome Silicone, Finish Plain, Overall Length 2 In., Outside Dia. 2 In., Wire Dia. N/A, End Type Closed and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length N/A, Deflection @ Load 0.2, Spring Rate 2 lb./in., Meets/Exceeds JIS SWOSC-V, ASTM A877
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Auto Door Bottom, 36in.L, Heavy Duty (520NDKB-36)
- MASTERCOOL Gaskets for 85530, 10 pcs. (85532-10)
- RICHELIEU 2Pack 3in 76 mm Rigid Door Stop, Satin Chrome (216SCV)
- ZORO SELECT Ext Spring, Utility, 2 OAL, 3/16 OD, PK12 (1MZZ8)
- RAYMOND Die Spring, Extra Heavy Duty, 1-1/4x5In (106620)
- RAYMOND Compression Spring, Medium Duty, PK12 (020080000)
- RAYMOND ISO D Die Spring, Lt Duty, 63mmx203mm (303932D)
- RAYMOND Compression Spring, Medium Duty, PK6 (020062000)
- RAYMOND Inch Series Die Spring, PK3 (106508)
- RAYMOND ISO D Die Spring, Lt Duty, 63mmx102mm (303916D)
- RAYMOND Inch Series Die Spring, PK3 (103516)
- Raymond Compression and Die Springs