Shop All Compression and Die Springs
Raymond
Die Spring, Medium Heavy Duty, 3/4x3In
Mfr # 104412
Zoro # G5109562
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Heavy Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 0.75 in
- Spring Rate 149 lb/in
- Color Red
Product Information
- Brand Raymond
- MFR # 104412
- Zoro # G5109562
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 3 in |
Outside Dia. | 0.75 in |
For Hole Size | 3/4 in |
For Rod Size | 3/8 in |
Details
Type | Medium Heavy Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 149 lb/in |
Color | Red |
Finish | paint |
Item | Die Spring |
End Type | Closed and Ground |
Description
Die Spring, Medium Heavy Duty, Color Red, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 3 In., Outside Dia. 3/4 In.End Type Closed & GroundFor Hole Size 0.75 In., For Rod Size 3/8 In.Spring Rate 149 lb./in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JMA JMA:H75 / 1196FD Ford / Lincoln / Mercury Metal Key - Plastic Head (JMA-FO-15D-P)
- EKENA MILLWORK 48"W x 2"D x 2"H Universal Trim Sill for StoneWall Faux Stone Siding Panels, Smokey Ridge (PNUTS02X48SR)
- SIMPLEX Mechanical Lock, Satin Chrome, 5 Button (C960226D41)
- KEYDIY KEYDIY Ford Style 5-Button Universal Smart Key (KD-ZB21-5) (KD-ZB21-5)
- RAYMOND Die Spring, Heavy Duty, 0.375x1-3/4 In (105107)
- RAYMOND Inch Series Die Spring, PK2 (105424)
- RAYMOND Die Spring, Brown, Overall 3-15/16" L (ASB060100)
- RAYMOND Die Spring, Medium Duty, 1-1/4x6In (103624)
- RAYMOND Die Spring, Medium Duty, 2x4-1/2 In (103818)
- RAYMOND ISO D Die Spring, Hvy Duty, 63mmx76mm (305912D)
- SPEC Compression Spring , PK3 (C10951204000M)
- Raymond Compression and Die Springs